Shop All Circular Charts
Graphic Controls
Circular Paper Chart, 7 day, PK60
Mfr # Chart 414
Zoro # G6155913
product price: $30.49
/pk 60, $0.51/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 8 in
- Range -50 Degrees to 50 Degrees F/C
- Recording Time (Day) 7
- For Use With Dickson Recorders
- Grid Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graphic Controls
- MFR # Chart 414
- Zoro # G6155913
- Country of Origin United States
- Category Circular Charts
Dimensions
Chart Size (In.) | 8 in |
Circular Chart Diameter | 8 in |
Details
Item | Circular Paper Chart |
Range | -50 Degrees to 50 Degrees F/C |
Recording Time (Day) | 7 |
For Use With | Dickson Recorders |
Grid Color | Black |
Increment of Variation | 10 |
Units Measured | Temperature Degrees C, Temperature Degrees F |
Number of Charts Included | 60 |
Compatible with Brand | Dickson |
Minimum Temperature Measured Degrees F | -50 Degrees F |
Product Type | Circular Paper Chart |
Maximum Temperature Measured Degrees C | 50 Degrees C |
Minimum Temperature Measured Degrees C | -50 Degrees C |
Maximum Temperature Measured Degrees F | 50 Degrees F |
Time Recorded | 7 day |
Compatible with Series | Universal |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number CO2X, ESX, PR8, PRPR8, PRXA, TH8, THDX, Compatible with Series Universal, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 10, Strip Chart Width Not Applicable, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Low Pressure Gauge, Lpg5D8042N Low Pr Gage H2OKpa (LPG5-D8042N)
- LABEXACT Filter Paper, Pore 0.45um, Dia 4.7cm, PK600 (14A841)
- PIC GAUGES Pressure Gauge, 0 to 100 psi, 1/2 in MNPT, Stainless Steel, Silver (201L-402E)
- SHIMPO Tachometer, Contact, 1 to 25000 RPM (MT-100)
- GRAPHIC CONTROLS Circular Paper Chart, 7 Day, PK100 (PW 00213891 7D)
- GRAPHIC CONTROLS Circular Paper Chart, 1 day, PK60 (Chart 456)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 100, 7 Day, PK100 (CLH GD239349U100)
- GRAPHIC CONTROLS Circ Paper Chart, 0 to 100, PK100 (MC MP-100)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 300, 7 Day, PK100 (CLH HKSV060S1062)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 150, 1 Day, PK100 (CLH HKTW0050S041)
- HONEYWELL Chart, 10.313 In, 0 to 14, 1 Day, PK100 (BN 24001660-073)
- Graphic Controls Circular Charts