Shop All Circular Charts
Graphic Controls
Circular Paper Chart, 7 day, PK60
Mfr # Chart 308
Zoro # G6190301
product price: $29.49
/pk 60, $0.49/ea
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 3 in
- Range 76 Degrees to 122 Degrees F
- Recording Time (Day) 7
- For Use With Dickson Recorders
- Number of Charts Included 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graphic Controls
- MFR # Chart 308
- Zoro # G6190301
- Country of Origin United States
- Category Circular Charts
Dimensions
Chart Size (In.) | 3 in |
Circular Chart Diameter | 3 in |
Details
Item | Circular Paper Chart |
Range | 76 Degrees to 122 Degrees F |
Recording Time (Day) | 7 |
For Use With | Dickson Recorders |
Number of Charts Included | 60 |
Minimum Temperature Measured Degrees F | 76 Degrees F |
Maximum Temperature Measured Degrees F | 122 Degrees F |
Units Measured | Temperature Degrees F |
Increment of Variation | 5 |
Compatible with Series | Universal |
Grid Color | Black |
Compatible with Brand | Dickson |
Time Recorded | 7 day |
Product Type | Circular Paper Chart |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number SC3, Compatible with Series Universal, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 5, Strip Chart Width Not Applicable, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Anemometer with Humidity, 100 to 5500 fpm (45158)
- NU-CALGON Leak detector (4183-08)
- ZORO SELECT Bimetal Thermowell, 316SS, 1/2 NPSM, Bore Dia.: 0.26 in (24C461)
- ASHCROFT Pressure Transducer, Range 0 to 0.1 In WC (CX8MB242P1IW-#4823)
- GRAPHIC CONTROLS Circular Paper Chart, 1 day, PK60 (Chart 429)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 20, 1 Day, PK100 (CLH HKTW0100S300)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 100, 7 Day, PK100 (CLH GDSV0100U100)
- GRAPHIC CONTROLS Circular Paper Chart, 7 Day, PK100 (BN 24001661-063)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 1000, 1 Day, PK100 (PW 00213820 24H)
- GRAPHIC CONTROLS Circular Paper Chart, 1 day, PK60 (Chart 662)
- GRAPHIC CONTROLS Circular Paper Chart, 1 day, PK60 (Chart 420)
- Graphic Controls Circular Charts