Shop All Circular Charts
Graphic Controls
Circular Paper Chart, 7 day, PK60
Mfr # Chart 177
Zoro # G6172275
product price: $29.69
/pk 60, $0.49/ea
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 4 in
- Range -10 Degrees to 40 Degrees C
- Recording Time (Day) 7
- For Use With Dickson Recorders
- Maximum Temperature Measured Degrees C 40 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graphic Controls
- MFR # Chart 177
- Zoro # G6172275
- Country of Origin United States
- Category Circular Charts
Dimensions
Chart Size (In.) | 4 in |
Circular Chart Diameter | 4 in |
Details
Item | Circular Paper Chart |
Range | -10 Degrees to 40 Degrees C |
Recording Time (Day) | 7 |
For Use With | Dickson Recorders |
Maximum Temperature Measured Degrees C | 40 Degrees C |
Number of Charts Included | 60 |
Minimum Temperature Measured Degrees C | -10 Degrees C |
Time Recorded | 7 day |
Product Type | Circular Paper Chart |
Units Measured | Temperature Degrees C |
Increment of Variation | 10 |
Compatible with Brand | Dickson |
Description
Circular Paper Chart, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Increment of Variation 10, Strip Chart Width Not Applicable, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable, Maximum DC Voltage Measured Not Applicable, Maximum Dew Point Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS Ultrasonic Couplant Gel, 4oz. (R7950)
- ZORO SELECT Concrete Beam Form (5DNW5)
- DWYER INSTRUMENTS Transmitter, 0 to 500 PSI, 36 In Lead (628-14-GH-P1-E1-S1)
- TEL-TRU Analog Dial Thermometer, Stem 9" L (GT500R-0964)
- GRAPHIC CONTROLS Circular Paper Chart, 7 Day, PK100 (BN 24001661-008)
- GRAPHIC CONTROLS Circular Paper Chart, 1 day, PK60 (Chart 301)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 14, 1 Day, PK100 (CLH GDTW0070S132)
- GRAPHIC CONTROLS Chart, 9.938 In, -50 to 50, 7 Day, PK100 (PW 00213886 7D)
- GRAPHIC CONTROLS Circular Paper Chart, 1 day, PK60 (Chart 456)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 200, 7 Day, PK100 (PW 00213806 7D)
- HONEYWELL Chart, 10.313 In, 0 to 100, 7 Day, PK100 (BN 24001661-001)
- Graphic Controls Circular Charts