Shop All Circular Charts
Graphic Controls
Circular Paper Chart, 7 day, PK60
Mfr # Chart 101
Zoro # G6134581
product price: $28.99
/pk 60, $0.48/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 4 in
- Range 0 to 45
- Recording Time (Day) 7
- For Use With Dickson Recorders
- Product Type Circular Paper Chart
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graphic Controls
- MFR # Chart 101
- Zoro # G6134581
- Country of Origin United States
- Category Circular Charts
Dimensions
Chart Size (In.) | 4 in |
Circular Chart Diameter | 4 in |
Details
Item | Circular Paper Chart |
Range | 0 to 45 |
Recording Time (Day) | 7 |
For Use With | Dickson Recorders |
Product Type | Circular Paper Chart |
Compatible with Series | Universal |
Number of Charts Included | 60 |
Time Recorded | 7 day |
Compatible with Brand | Dickson |
Lowest Generic Number Recorded | 0 |
Units Measured | Generic Number Units |
Grid Color | Black |
Highest Generic Number Recorded | 45 |
Increment of Variation | 20 |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number DTP, EV4, PR4, PR4-10, PW4, SK4, SL4, THP, THV, VFC21, Compatible with Series Universal, Lowest Generic Number Recorded 0, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 20, Strip Chart Width Not Applicable, Highest Generic Number Recorded 45, Maximum AC Current Measurement Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Black (PPC5082-G-SG.)
- ASHCROFT Pressure Gauge (851010S04L1500#)
- THUEMLING Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Black (SC-SCBA-200)
- ZORO SELECT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Plastic, Black (4FMC5)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 2000, 1 Day, PK100 (PW 00213810 24H)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 1500, 1 Day, PK100 (PW 00213822 24H)
- GRAPHIC CONTROLS Circular Paper Chart, 7 day, PK60 (Chart 657)
- GRAPHIC CONTROLS Circular Paper Chart, 31 day, PK60 (Chart 409)
- GRAPHIC CONTROLS Chart, 11.875 In, 0 to 100, 1 Day, PK100 (PW 00215311)
- GRAPHIC CONTROLS Circular Paper Chart, 7 day, PK60 (Chart 036)
- DICKSON Chart, 6 In, Range 0 to 50 C, 7 Day, PK60 (C663)
- Graphic Controls Circular Charts