Shop All Circular Charts
Graphic Controls
Circular Paper Chart, 7 day, PK60
Mfr # Chart 083
Zoro # G6193004
product price: $31.09
/pk 60, $0.52/ea
$31.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 4 in
- Range -50 Degrees to 50 Degrees F/C
- Recording Time (Day) 7
- For Use With Dickson Recorders
- Time Recorded 7 day
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graphic Controls
- MFR # Chart 083
- Zoro # G6193004
- Country of Origin United States
- Category Circular Charts
Dimensions
Chart Size (In.) | 4 in |
Circular Chart Diameter | 4 in |
Details
Item | Circular Paper Chart |
Range | -50 Degrees to 50 Degrees F/C |
Recording Time (Day) | 7 |
For Use With | Dickson Recorders |
Time Recorded | 7 day |
Minimum Temperature Measured Degrees C | -50 Degrees C |
Compatible with Brand | Dickson |
Compatible with Series | Universal |
Maximum Temperature Measured Degrees C | 50 Degrees C |
Units Measured | Temperature Degrees C, Temperature Degrees F |
Number of Charts Included | 60 |
Maximum Temperature Measured Degrees F | 50 Degrees F |
Product Type | Circular Paper Chart |
Minimum Temperature Measured Degrees F | -50 Degrees F |
Increment of Variation | 50 |
Grid Color | Black |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number DTP, EV4, PR4, PR4-10, PW4, SK4, SL4, THP, THV, VFC21, Compatible with Series Universal, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 50, Strip Chart Width Not Applicable, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Threaded Thermowell, Tapered Shank (TBR3550-1-TP)
- ASHCROFT Pressure Gauge, 0 to 200 psi, 1/2 in MNPT, Plastic, Black (451259SD04L200#)
- ASHCROFT Pressure Transducer, Range 0 to 100 psi, (G17M0242F2100#)
- DWYER INSTRUMENTS Pressure Transmitter, LCD, 0 to 1 In WC (DM-2004-LCD)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 3, 1 Day, PK100 (CLH HKTW0060S033)
- GRAPHIC CONTROLS Circular Paper Chart, 1 day, PK60 (Chart 441)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 14, 1 Day, PK100 (PW 00214417 24H)
- GRAPHIC CONTROLS Circular Paper Chart, 7 Day, PK100 (PW 00213891 7D)
- GRAPHIC CONTROLS Circular Paper Chart, 1 day, PK60 (Chart 662)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 100, 1 Day, PK100 (CLH GDTW0100U100)
- DICKSON Chart, 8 In, Range -30 to 50 C, 7 Day, PK60 (C487)
- Graphic Controls Circular Charts