Shop All Circular Charts
Graphic Controls
Circular Paper Chart, 7 day, PK60
Mfr # Chart 070
Zoro # G6157794
product price: $31.09
/pk 60, $0.52/ea
$31.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 4 in
- Range 45 Degrees to 90 Degrees F/C
- Recording Time (Day) 7
- For Use With Dickson Recorders
- Minimum Temperature Measured Degrees C 45 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graphic Controls
- MFR # Chart 070
- Zoro # G6157794
- Country of Origin United States
- Category Circular Charts
Dimensions
Chart Size (In.) | 4 in |
Circular Chart Diameter | 4 in |
Details
Item | Circular Paper Chart |
Range | 45 Degrees to 90 Degrees F/C |
Recording Time (Day) | 7 |
For Use With | Dickson Recorders |
Minimum Temperature Measured Degrees C | 45 Degrees C |
Maximum Temperature Measured Degrees C | 90 Degrees C |
Product Type | Circular Paper Chart |
Increment of Variation | 10 |
Units Measured | Temperature Degrees C, Temperature Degrees F |
Minimum Temperature Measured Degrees F | 45 Degrees F |
Compatible with Series | Universal |
Compatible with Brand | Dickson |
Time Recorded | 7 day |
Grid Color | Black |
Maximum Temperature Measured Degrees F | 90 Degrees F |
Number of Charts Included | 60 |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number DTP, EV4, PR4, PR4-10, PW4, SK4, SL4, THP, THV, VFC21, Compatible with Series Universal, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 10, Strip Chart Width Not Applicable, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Gauge, 1.5", 0/3000psi, 1/8"CBM, FrontFlange (204L-158P)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 6000 psi/bar, 1/4 NPT Male Bottom Conn, -40 Degree Service Fill (25-901-6000-psi/bar-GY40)
- LIGNOMAT DB PINS 2 IN, PR (DB PINS)
- AAON VCCX2 Suction Pressure Transducer (ASM02771)
- GRAPHIC CONTROLS Circular Paper Chart, 1 day, PK60 (Chart 458)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 200, 7 Day, PK100 (CLH HKSV0100S225)
- GRAPHIC CONTROLS Chart, 9.938 In, -50 to 75, 7 Day, PK100 (PW 00214712)
- GRAPHIC CONTROLS Circular Paper Chart, 31 day, PK60 (Chart 482)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 1200, 1 Day, PK100 (PW 00213815 24HR)
- GRAPHIC CONTROLS Circular Paper Chart, 1 day, PK60 (Chart 422)
- HONEYWELL Chart, 10.313 In, -100 to 200, 1 Day, PK100 (BN 24001660-191)
- Graphic Controls Circular Charts