Shop All Circular Charts
Graphic Controls
Circular Paper Chart, 7 day, PK60
Mfr # Chart 056
Zoro # G6139174
product price: $31.79
/pk 60, $0.53/ea
$31.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Chart Size (In.) 4 in
- Range 0 to 500 psi
- Recording Time (Day) 7
- For Use With Dickson Recorders
- Increment of Variation 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graphic Controls
- MFR # Chart 056
- Zoro # G6139174
- Country of Origin United States
- Category Circular Charts
Dimensions
Chart Size (In.) | 4 in |
Circular Chart Diameter | 4 in |
Details
Item | Circular Paper Chart |
Range | 0 to 500 psi |
Recording Time (Day) | 7 |
For Use With | Dickson Recorders |
Increment of Variation | 100 |
Compatible with Brand | Dickson |
Compatible with Series | Universal |
Units Measured | Pressure |
Number of Charts Included | 60 |
Grid Color | Black |
Maximum Pressure Measured | 500 psi |
Product Type | Circular Paper Chart |
Time Recorded | 7 day |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number DTP, EV4, PR4, PR4-10, PW4, SK4, SL4, THP, THV, VFC21, Compatible with Series Universal, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 100, Strip Chart Width Not Applicable, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIVIDIA Joystick Borescope, ⌀ 6mm, 9.8ft Long, 360° Articulating (ME 630)
- ZORO SELECT Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver (4FMR1)
- HONEYWELL Chart, 10.313 In, 0 to 1600, 1 Day, PK100 (BN 24001660-016)
- ASHCROFT Intrinsically Safe Transducer, 0to3000psi (A4SBM0242D03000#)
- GRAPHIC CONTROLS Circular Paper Chart, 7 Day, PK100 (BN 24001661-010)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 200, 1 Day, PK100 (CLH GDTW0100S030)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 100, 7 Day, PK100 (CLH GDSV0100U100)
- GRAPHIC CONTROLS Circular Paper Chart, 31 day, PK60 (Chart 406)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 200, 7 Day, PK100 (CLH HKSV0100S225)
- GRAPHIC CONTROLS Circular Paper Chart, 1 day, PK60 (Chart 422)
- DICKSON Chart, 4 In, -20 to 120 F, 7 Day, PK60 (C017)
- Graphic Controls Circular Charts