Shop All Circular Charts
Graphic Controls
Circular Paper Chart, 7 day, PK60
Mfr # Chart 042
Zoro # G6139034
product price: $31.09
/pk 60, $0.52/ea
$31.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 4 in
- Range -40 to 50
- Recording Time (Day) 7
- For Use With Dickson Recorders
- Number of Charts Included 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graphic Controls
- MFR # Chart 042
- Zoro # G6139034
- Country of Origin United States
- Category Circular Charts
Dimensions
Chart Size (In.) | 4 in |
Circular Chart Diameter | 4 in |
Details
Item | Circular Paper Chart |
Range | -40 to 50 |
Recording Time (Day) | 7 |
For Use With | Dickson Recorders |
Number of Charts Included | 60 |
Compatible with Series | Universal |
Compatible with Brand | Dickson |
Lowest Generic Number Recorded | -40 |
Product Type | Circular Paper Chart |
Increment of Variation | 25 |
Grid Color | Black |
Units Measured | Generic Number Units |
Highest Generic Number Recorded | 50 |
Time Recorded | 7 day |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number DTP, EV4, PR4, PR4-10, PW4, SK4, SL4, THP, THV, VFC21, Compatible with Series Universal, Lowest Generic Number Recorded -40, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 25, Strip Chart Width Not Applicable, Highest Generic Number Recorded 50, Maximum AC Current Measurement Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKSON Chart, 4 In, -22 to 122 F, 7 Day, PK60 (C206)
- ZORO SELECT Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFR1)
- ASHCROFT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Plastic, Black (20W1005PH02L300#)
- TESTO 610 Pocket Pro Temp & Rh Meter (0560 0610)
- GRAPHIC CONTROLS Circular Paper Chart, 7 day, PK60 (Chart 036)
- GRAPHIC CONTROLS Circ Paper Chart, 0 to 100, PK100 (MCI P 0-100-8-S)
- GRAPHIC CONTROLS Circ Paper Chart, 0 to 100, PK100 (MC MP-100)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 100, 7 Day, PK100 (CLH GDSV0100U100)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 400, 7 Day, PK100 (PW 00213807-7D)
- GRAPHIC CONTROLS Circ Paper Chart, 0 to 20K, PK100 (MC MP-20000-1H)
- ANDERSON-NEGELE Chart 12" 0-300 24 Hr, PK100 (00215316)
- Graphic Controls Circular Charts