Shop All Circular Charts
Graphic Controls
Circular Paper Chart, 7 day, PK60
Mfr # Chart 036
Zoro # G6117815
product price: $39.95
/pk 60, $0.67/ea
$39.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 4 in
- Range 0 to 300 Psi
- Recording Time (Day) 7
- For Use With Dickson Recorders
- Units Measured Pressure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graphic Controls
- MFR # Chart 036
- Zoro # G6117815
- Country of Origin United States
- Category Circular Charts
Dimensions
Chart Size (In.) | 4 in |
Circular Chart Diameter | 4 in |
Details
Item | Circular Paper Chart |
Range | 0 to 300 Psi |
Recording Time (Day) | 7 |
For Use With | Dickson Recorders |
Units Measured | Pressure |
Product Type | Circular Paper Chart |
Number of Charts Included | 60 |
Compatible with Brand | Dickson |
Compatible with Series | Universal |
Increment of Variation | 10 |
Maximum Pressure Measured | 300 psi |
Grid Color | Black |
Time Recorded | 7 day |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number DTP, EV4, PR4, PR4-10, PW4, SK4, SL4, THP, THV, VFC21, Compatible with Series Universal, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 10, Strip Chart Width Not Applicable, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESCALI Extra-Loud Digital Timer (DR7)
- SHIMPO Digital Force Gauge, 100 lb., 4 Digit LCD (FGE-100XY)
- WINTERS Syphon, 40 Welded Steel (SSP525)
- ZORO SELECT Pressure Gauge, Commercial, 0 to 15 psi, 1 1/2 in Dial, 1/8 in MNPT, Plastic, Black (4FLZ4)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 200, 1 Day, PK100 (CLH GDTW0100S030)
- GRAPHIC CONTROLS Circular Paper Chart, 7 Day, PK100 (PW 00215313)
- GRAPHIC CONTROLS Circular Paper Chart, 0to100or500, PK100 (MC M-500-SH)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 14, 1 Day, PK100 (PW 00214417 24H)
- GRAPHIC CONTROLS Circular Paper Chart, 7 day, PK60 (Chart 657)
- GRAPHIC CONTROLS Circular Paper Chart, 0to100, 31Day, PK100 (MCI 31D-P 0-100-8)
- HONEYWELL Chart, 10.313 In, -90 to 210, 1 Day, PK100 (BN 24001660-034)
- Graphic Controls Circular Charts