Shop All Circular Charts
Graphic Controls
Circular Paper Chart, 7 Day, PK100
Mfr # PW 00213821 7D
Zoro # G6594856
product price: $26.49
/pk 100, $0.26/ea
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 10 in
- Range 0 to 1000
- Recording Time (Day) 7
- For Use With Partlow Recorder
- Increment of Variation 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graphic Controls
- MFR # PW 00213821 7D
- Zoro # G6594856
- Country of Origin United States
- Category Circular Charts
Dimensions
Chart Size (In.) | 10 in |
Circular Chart Diameter | 9.94 in |
Details
Item | Circular Paper Chart |
Range | 0 to 1000 |
Recording Time (Day) | 7 |
For Use With | Partlow Recorder |
Increment of Variation | 100 |
Time Recorded | 7 day |
Compatible with Series | Universal |
Grid Color | Black |
Units Measured | Generic Number Units |
Compatible with Brand | Partlow |
Lowest Generic Number Recorded | 0 |
Number of Charts Included | 100 |
Product Type | Circular Paper Chart |
Highest Generic Number Recorded | 1,000 |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number MRC 7000, Compatible with Series Universal, Lowest Generic Number Recorded 0, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 100, Strip Chart Width Not Applicable, Highest Generic Number Recorded 1,000, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 0 to 3 In H2O (2003)
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/8 in MNPT, Silver (PRO-301D-158G-01)
- FLOWLINE Reducer Bushing, 1 In (LM52-1400)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, 316SS Internals, 100 psi/bar, 1/4 NPT Male Back Conn, Glycerin Filled, 304SS Front Flange (25-510-100-psi/bar-SSFF)
- GRAPHIC CONTROLS Circ Paper Chart, 0 to 20K, PK100 (MC MP-20000)
- GRAPHIC CONTROLS Circ Paper Chart, 0to10, PK100 (MC L-10-8D)
- GRAPHIC CONTROLS Circular Paper Chart, 7 day, PK60 (Chart 655)
- GRAPHIC CONTROLS Chart, 9.938 In, -30 to 70, 7 Day, PK100 (PW 00214763)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 1000, 1 Day, PK100 (PW 00213820 24H)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 800, 1 Day, PK100 (CLH HKTW0080S017)
- GRAPHIC CONTROLS Circular Paper Chart, 1 day, PK60 (Chart 301)
- Graphic Controls Circular Charts