Shop All Circular Charts
Graphic Controls
Circular Paper Chart, 7 Day, PK100
Mfr # PW 00213808 7D
Zoro # G6895637
$29.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 10 in
- Range 0 to 800
- Recording Time (Day) 7
- For Use With Partlow Recorder
- Grid Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Graphic Controls
- MFR # PW 00213808 7D
- Zoro # G6895637
- Country of Origin United States
- Category Circular Charts
Dimensions
Chart Size (In.) | 10 in |
Circular Chart Diameter | 9.94 in |
Details
Item | Circular Paper Chart |
Range | 0 to 800 |
Recording Time (Day) | 7 |
For Use With | Partlow Recorder |
Grid Color | Black |
Highest Generic Number Recorded | 800 |
Compatible with Brand | Partlow |
Product Type | Circular Paper Chart |
Lowest Generic Number Recorded | 0 |
Units Measured | Generic Number Units |
Increment of Variation | 100 |
Time Recorded | 7 day |
Number of Charts Included | 100 |
Compatible with Series | Universal |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number MRC 7000, Compatible with Series Universal, Lowest Generic Number Recorded 0, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 100, Strip Chart Width Not Applicable, Highest Generic Number Recorded 800, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKSON Chart, 8 In, -20 to +120, 24 Hr, PK60 (C415)
- DWYER INSTRUMENTS Manometer Kit, Digital, 10 psi (477AV-4)
- PCE INSTRUMENTS Multifunciton Analyzing Balance, Up to 200 g (PCE-MA 200)
- PCE INSTRUMENTS Noise Dose Meter, Up to 130 dB (PCE-SLD 10)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 1200, 1 Day, PK100 (PW 00213815 24HR)
- GRAPHIC CONTROLS Circular Paper Chart, 7 day, PK60 (Chart 101)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 150, 1 Day, PK100 (CLH HKTW0050S041)
- GRAPHIC CONTROLS Circular Paper Chart, 7 Day, PK100 (PW 00213891 7D)
- GRAPHIC CONTROLS Circ Paper Chart, 0 to 20K, PK100 (MC MP-20000)
- GRAPHIC CONTROLS Circular Paper Chart, 1 day, PK60 (Chart 458)
- DICKSON Chart Paper, 3 In, Pk60 (C305)
- Graphic Controls Circular Charts