Shop All Circular Charts
Graphic Controls
Circular Paper Chart, 7 Day, PK100
Mfr # BN 24001661-047
Zoro # G7178516
product price: $33.95
/pk 100, $0.34/ea
$33.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 10.313 in
- Range -85 to 190
- Recording Time (Day) 7
- For Use With Honeywell Recorder
- Maximum Temperature Measured Degrees C 190 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graphic Controls
- MFR # BN 24001661-047
- Zoro # G7178516
- Country of Origin United States
- Category Circular Charts
Dimensions
Chart Size (In.) | 10.313 in |
Circular Chart Diameter | 10.31 in |
Details
Item | Circular Paper Chart |
Range | -85 to 190 |
Recording Time (Day) | 7 |
For Use With | Honeywell Recorder |
Maximum Temperature Measured Degrees C | 190 Degrees C |
Units Measured | Temperature Degrees C |
Time Recorded | 7 day |
Minimum Temperature Measured Degrees C | -85 Degrees C |
Compatible with Series | Universal |
Number of Charts Included | 100 |
Grid Color | Black |
Compatible with Brand | Honeywell |
Increment of Variation | 50 |
Product Type | Circular Paper Chart |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number AR-100, DR 4200 GP/EV, DR 4300, DR 4311, Compatible with Series Universal, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 50, Strip Chart Width Not Applicable, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Gauge, 0 to 600 psi, 1/8 in MNPT, Steel, Black (4UA44)
- PIC GAUGES Gauge, 4", 0/5000psi, 1/4"CBM, LF, w/U-Clamp (203L-404R)
- PCE INSTRUMENTS Vibration Data Logger, Frequency Range 10 Hz to 1 KHz (PCE-VM 5000)
- ZORO SELECT Pressure Gauge, 0 to 4000 psi, 1/4 in MNPT, Plastic, Black (4FLV1)
- GRAPHIC CONTROLS Circular Paper Chart, 0 to 30K, PK100 (MC MP-30000-1HR)
- GRAPHIC CONTROLS Chart, 10 In, No Range, 1 Day, PK100 (CLH GDTW0394U100)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 2000, 1 Day, PK100 (PW 00213810 24H)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 100, 7 Day, PK100 (CLH GD239349U100)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 14, 1 Day, PK100 (CLH GDTW0070S132)
- GRAPHIC CONTROLS Circ Paper Chart, 0 to 20K, PK100 (MC MP-20000)
- HONEYWELL Chart, 10.313 In, 0 to 2000, 1 Day, PK100 (BN 24001660-202)
- Graphic Controls Circular Charts