Shop All Circular Charts
Graphic Controls
Circular Paper Chart, 7 Day, PK100
Mfr # BN 24001661-016
Zoro # G6706953
product price: $34.95
/pk 100, $0.35/ea
$34.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 10.3 in
- Range 0 to 1000
- Recording Time (Day) 7
- For Use With Honeywell Recorder
- Units Measured Temperature Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graphic Controls
- MFR # BN 24001661-016
- Zoro # G6706953
- Country of Origin United States
- Category Circular Charts
Dimensions
Chart Size (In.) | 10.3 in |
Circular Chart Diameter | 10.31 in |
Details
Item | Circular Paper Chart |
Range | 0 to 1000 |
Recording Time (Day) | 7 |
For Use With | Honeywell Recorder |
Units Measured | Temperature Degrees F |
Number of Charts Included | 100 |
Maximum Temperature Measured Degrees F | 1,000 Degrees F |
Increment of Variation | 100 |
Compatible with Series | Universal |
Time Recorded | 7 day |
Product Type | Circular Paper Chart |
Compatible with Brand | Honeywell |
Grid Color | Black |
Minimum Temperature Measured Degrees F | 0 Degrees F |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number AR-100, DR 4200 GP/EV, DR 4300, DR 4311, Compatible with Series Universal, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 100, Strip Chart Width Not Applicable, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Thermowell, 2-1/2", Brass, 1/2x1/2"NPT, Step (TW-BR02-22S2)
- DWYER INSTRUMENTS Differential Pressure Switch 007-022 In (1823-00)
- DWYER INSTRUMENTS Dwyer Flowmeter See Notes (RMA-8-SSV)
- EXTECH Thermocouple Thermometer, 1 In, Type J, K (TM100)
- GRAPHIC CONTROLS Circular Paper Chart, 7 Day, PK100 (PW 00215313)
- GRAPHIC CONTROLS Circular Paper Chart, 7 day, PK60 (Chart 477)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 14, 1 Day, PK100 (PW 00214417 24H)
- GRAPHIC CONTROLS Circular Paper Chart, 1 day, PK60 (Chart 443)
- GRAPHIC CONTROLS Chart, 9.938 In, 180 to 30, 2 Day, PK100 (PW 00215701)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 1000, 1 Day, PK100 (PW 00213820 24H)
- HONEYWELL Chart, 10.313 In, 0 to 14, 7 Day, PK100 (BN 24001661-036)
- Graphic Controls Circular Charts