Shop All Circular Charts
Graphic Controls
Circular Paper Chart, 7 Day, PK100
Mfr # BN 24001661-012
Zoro # G7194031
product price: $31.79
/pk 100, $0.32/ea
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 10.3 in
- Range 0 to 1200
- Recording Time (Day) 7
- For Use With Honeywell Recorder
- Number of Charts Included 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graphic Controls
- MFR # BN 24001661-012
- Zoro # G7194031
- Country of Origin United States
- Category Circular Charts
Dimensions
Chart Size (In.) | 10.3 in |
Circular Chart Diameter | 10.31 in |
Details
Item | Circular Paper Chart |
Range | 0 to 1200 |
Recording Time (Day) | 7 |
For Use With | Honeywell Recorder |
Number of Charts Included | 100 |
Compatible with Series | Universal |
Compatible with Brand | Honeywell |
Time Recorded | 7 day |
Product Type | Circular Paper Chart |
Minimum Temperature Measured Degrees F | 0 Degrees F |
Increment of Variation | 200 |
Grid Color | Black |
Units Measured | Temperature Degrees F |
Maximum Temperature Measured Degrees F | 1,200 Degrees F |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number AR-100, DR 4200 GP/EV, DR 4300, DR 4311, Compatible with Series Universal, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 200, Strip Chart Width Not Applicable, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Air Gauge, 2-1/2", 0/400psi, 1/4" (101D-254I)
- DICKEY-JOHN Mini GAC Plus Grain Moisture Tester (MINIGAC1P)
- LDI INDUSTRIES Adapter, Pipe (G607-12-A-1-2)
- MIDWEST INSTRUMENT Gauge 3-Color Filter Change DP (522A-005)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 500, 1 Day, PK100 (CLH HKTW0050S384)
- GRAPHIC CONTROLS Circ Paper Chart, 0 to 20K, PK100 (MC MP-20000-1H)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 200, 7 Day, PK100 (PW 00213806 7D)
- GRAPHIC CONTROLS Circular Paper Chart, 7 day, PK60 (Chart 436)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 20, 1 Day, PK100 (CLH HKTW0100S300)
- GRAPHIC CONTROLS Circular Paper Chart, 0to100or1500, PK100 (MC M-1500-H)
- HONEYWELL Chart, 10.313 In, 0 to 14, 1 Day, PK100 (BN 24001660-073)
- Graphic Controls Circular Charts