Shop All Circular Charts
Graphic Controls
Circular Paper Chart, 7 Day, 0to600, PK100
Mfr # BN 15250
Zoro # G7116435
product price: $31.15
/pk 100, $0.31/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 11.8 in
- Range 0 to 600
- Recording Time (Day) 7
- For Use With Honeywell Recorder
- Increment of Variation 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graphic Controls
- MFR # BN 15250
- Zoro # G7116435
- Country of Origin United States
- Category Circular Charts
Dimensions
Chart Size (In.) | 11.8 in |
Circular Chart Diameter | 11.88 in |
Details
Item | Circular Paper Chart |
Range | 0 to 600 |
Recording Time (Day) | 7 |
For Use With | Honeywell Recorder |
Increment of Variation | 100 |
Product Type | Circular Paper Chart |
Minimum Temperature Measured Degrees F | 0 Degrees F |
Time Recorded | 7 day |
Maximum Temperature Measured Degrees F | 600 Degrees F |
Grid Color | Black |
Units Measured | Temperature Degrees F |
Compatible with Brand | Honeywell |
Compatible with Series | Universal |
Number of Charts Included | 100 |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number Class 15, Class 22, Class 45, Class 60, Class 70, DR 4500, Servoline, Compatible with Series Universal, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 100, Strip Chart Width Not Applicable, Highest Generic Number Recorded Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBINAIR Economy Refrigerant Leak Detector (LD3)
- VEE GEE Compost Dial Thermometer (82200-36)
- DWYER INSTRUMENTS Differential Pressure Transmitter, 040Wc 420Ma Dp (616KD-A-08)
- EXTECH Soil Moisture Meter, Moisture 0 to 50 PCT (MO750)
- GRAPHIC CONTROLS Circular Paper Chart, 1 day, PK60 (Chart 422)
- GRAPHIC CONTROLS Chart, 11.875 In, 0 to 200, 1 Day, PK100 (PW 00215303)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 1200, 1 Day, PK100 (PW 00213815 24HR)
- GRAPHIC CONTROLS Chart, 11.875 In, 30 to 230, 1 Day, PK100 (PW 00215305)
- GRAPHIC CONTROLS Circular Paper Chart, 1 day, PK60 (Chart 458)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 20, 1 Day, PK100 (CLH HKTW0100S300)
- HONEYWELL Chart, 10.313 In, 0 to 1000, 1 Day, PK100 (BN 24001660-015)
- Graphic Controls Circular Charts