Shop All Circular Charts
Graphic Controls
Circular Paper Chart, 31 day, PK60
Mfr # Chart 481
Zoro # G6171401
product price: $33.05
/pk 60, $0.55/ea
$33.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Chart Size (In.) 8 in
- Range 0 Degrees to 100 Degrees F, 40 Degrees to 110 Degrees F
- Recording Time (Day) 31
- For Use With Dickson Recorders
- Compatible with Brand Dickson
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graphic Controls
- MFR # Chart 481
- Zoro # G6171401
- Country of Origin United States
- Category Circular Charts
Dimensions
Chart Size (In.) | 8 in |
Circular Chart Diameter | 8 in |
Details
Item | Circular Paper Chart |
Range | 0 Degrees to 100 Degrees F, 40 Degrees to 110 Degrees F |
Recording Time (Day) | 31 |
For Use With | Dickson Recorders |
Compatible with Brand | Dickson |
Maximum Temperature Measured Degrees F | 100 Degrees F |
Units Measured | Temperature Degrees F |
Time Recorded | 31 day |
Compatible with Series | Universal |
Grid Color | Black |
Product Type | Circular Paper Chart |
Increment of Variation | 10 |
Minimum Temperature Measured Degrees F | 0 Degrees F |
Number of Charts Included | 60 |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number CO2X, ESX, PR8, PRPR8, PRXA, TH8, THDX, Compatible with Series Universal, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 10, Strip Chart Width Not Applicable, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Infrared Thermometer, 3.5 in Touch Screen Color LCD, -4 Degrees to 752 Degrees F (FLK-TIS60+ 30HZ)
- KLEIN TOOLS Non-Contact Voltage Tester, 70 to 1000V AC (NCVT1XT)
- ZORO SELECT Analog Panel Mt Thermometer, 30 to 240 F (12U617)
- PCE INSTRUMENTS Environmental Digital Thermometer, -30 to 65°C / -22 to 149°F (PCE-HT 112)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 1200, 1 Day, PK100 (PW 00213815 24HR)
- GRAPHIC CONTROLS Circular Paper Chart, 1 day, PK60 (Chart 458)
- GRAPHIC CONTROLS Chart, 11.875 In, 30 to 230, 1 Day, PK100 (PW 00215305)
- GRAPHIC CONTROLS Circ Paper Chart, 0 to 15K, PK100 (MC MP-15000)
- GRAPHIC CONTROLS Circular Paper Chart, 0to10or100, PK100 (MC L-10-100)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 150, 1 Day, PK100 (CLH HKTW0050S041)
- HONEYWELL Chart, 10.313 In, 0 to 150, 1 Day, PK100 (BN 24001660-180)
- Graphic Controls Circular Charts