Shop All Circular Charts
Graphic Controls
Circular Paper Chart, 31 day, PK60
Mfr # Chart 409
Zoro # G6223691
product price: $44.75
/pk 60, $0.75/ea
$44.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 8 in
- Range 0 Degrees to 100 Degrees F/C
- Recording Time (Day) 31
- For Use With Dickson Recorders
- Compatible with Series Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graphic Controls
- MFR # Chart 409
- Zoro # G6223691
- Country of Origin United States
- Category Circular Charts
Dimensions
Chart Size (In.) | 8 in |
Circular Chart Diameter | 8 in |
Details
Item | Circular Paper Chart |
Range | 0 Degrees to 100 Degrees F/C |
Recording Time (Day) | 31 |
For Use With | Dickson Recorders |
Compatible with Series | Universal |
Minimum Temperature Measured Degrees C | 0 Degrees C |
Number of Charts Included | 60 |
Increment of Variation | 10 |
Maximum Temperature Measured Degrees F | 100 Degrees F |
Units Measured | Temperature Degrees C, Temperature Degrees F |
Maximum Temperature Measured Degrees C | 100 Degrees C |
Minimum Temperature Measured Degrees F | 0 Degrees F |
Time Recorded | 31 day |
Grid Color | Black |
Product Type | Circular Paper Chart |
Compatible with Brand | Dickson |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number CO2X, ESX, PR8, PRPR8, PRXA, TH8, THDX, Compatible with Series Universal, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 10, Strip Chart Width Not Applicable, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Brass (PWL2720)
- POWERMATE Pressure Gauge, 1.5", 160 PSI, 1/8" Bottom (032-0121RP)
- ASHCROFT Threaded Thermowell, 1/2"MNPT, SS (50W0250ST260S)
- DWYER INSTRUMENTS Stainless Steel Air Flow Meter (RMB-50-SSV)
- GRAPHIC CONTROLS Circular Paper Chart, 1 day, PK60 (Chart 456)
- GRAPHIC CONTROLS Circular Paper Chart, 1 day, PK60 (Chart 301)
- GRAPHIC CONTROLS Circular Paper Chart, 7 Day, PK100 (PW 00215313)
- GRAPHIC CONTROLS Circular Paper Chart, 7 day, PK60 (Chart 453)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 1500, 1 Day, PK100 (PW 00213822 24H)
- GRAPHIC CONTROLS Chart, 9.938 In, -30 to 70, 7 Day, PK100 (PW 00214763)
- HONEYWELL Chart, 10.313 In, -50 to 50, 7 Day, PK100 (BN 24001661-218)
- Graphic Controls Circular Charts