Shop All Circular Charts
Graphic Controls
Circular Paper Chart, 1 day, PK60
Mfr # Chart 662
Zoro # G6068282
product price: $41.15
/pk 60, $0.69/ea
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 6 in
- Range 0 Degrees to 500 Degrees F
- Recording Time (Day) 1
- For Use With Dickson Recorders
- Units Measured Temperature Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graphic Controls
- MFR # Chart 662
- Zoro # G6068282
- Country of Origin United States
- Category Circular Charts
Dimensions
Chart Size (In.) | 6 in |
Circular Chart Diameter | 6 in |
Details
Item | Circular Paper Chart |
Range | 0 Degrees to 500 Degrees F |
Recording Time (Day) | 1 |
For Use With | Dickson Recorders |
Units Measured | Temperature Degrees F |
Product Type | Circular Paper Chart |
Compatible with Series | Universal |
Time Recorded | 24 hr |
Minimum Temperature Measured Degrees F | 0 Degrees F |
Compatible with Brand | Dickson |
Maximum Temperature Measured Degrees F | 500 Degrees F |
Number of Charts Included | 60 |
Increment of Variation | 100 |
Grid Color | Black |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number KT6, TH6, Compatible with Series Universal, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 100, Strip Chart Width Not Applicable, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Digital Circuit Breaker Finder with GFCI Outlet Tester (ET310)
- SPERRY INSTRUMENTS Phase Sequence and Open Phase Indicator (PSI8031)
- PIC GAUGES Pressure Gauge, 0 to 300 psi, 1/8 in MNPT, Black (104D-258H)
- B&K PRECISION Bench Digital Multimeter (5493CGPIB)
- GRAPHIC CONTROLS Chart, 11.875 In, No Range, PK100 (PW 00215208)
- GRAPHIC CONTROLS Circular Paper Chart, 1 day, PK60 (Chart 443)
- GRAPHIC CONTROLS Circ Paper Chart, 0to10, PK100 (MC L-10-8D)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 100, 1 Day, PK100 (CLH GDTW0100U100)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 14, 1 Day, PK100 (PW 00214417 24H)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 5, 1 Day, PK100 (CLH HKTW0050S203)
- HONEYWELL Chart, 10.313 In, 0 to 2400, 1 Day, PK100 (BN 24001660-009)
- Graphic Controls Circular Charts