Shop All Circular Charts
Graphic Controls
Circular Paper Chart, 1 day, PK60
Mfr # Chart 654
Zoro # G6178392
$31.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 6 in
- Range -50 Degrees to 0 Degrees F, 0 Degrees to 50 Degrees C
- Recording Time (Day) 1
- For Use With Dickson Recorders
- Maximum Temperature Measured Degrees C 50 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Graphic Controls
- MFR # Chart 654
- Zoro # G6178392
- Country of Origin United States
- Category Circular Charts
Dimensions
Chart Size (In.) | 6 in |
Circular Chart Diameter | 6 in |
Details
Item | Circular Paper Chart |
Range | -50 Degrees to 0 Degrees F, 0 Degrees to 50 Degrees C |
Recording Time (Day) | 1 |
For Use With | Dickson Recorders |
Maximum Temperature Measured Degrees C | 50 Degrees C |
Number of Charts Included | 60 |
Time Recorded | 24 hr |
Compatible with Series | Universal |
Product Type | Circular Paper Chart |
Minimum Temperature Measured Degrees C | 0 Degrees C |
Maximum Temperature Measured Degrees F | 0 Degrees F |
Increment of Variation | 5 |
Grid Color | Black |
Units Measured | Temperature Degrees C, Temperature Degrees F |
Compatible with Brand | Dickson |
Minimum Temperature Measured Degrees F | -50 Degrees F |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number KT6, TH6, Compatible with Series Universal, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 5, Strip Chart Width Not Applicable, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YSI Handheld Meter, 0.0 to 70.0 ppt (EC300A)
- ENERPAC Pressure Gauge, 0 to 10,000 psi, 1/2 in NPTF, Stainless Steel, Silver (GF10P)
- SSI Digital Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Plastic, Black (MG1-3000-A-9V-R)
- FLUKE Fluke TL224 Suregrip Silicone Test Leads (FLK-TL224)
- GRAPHIC CONTROLS Chart, 11.875 In, 30 to 230, 1 Day, PK100 (PW 00215305)
- GRAPHIC CONTROLS Circular Paper Chart, 1 day, PK60 (Chart 429)
- GRAPHIC CONTROLS Chart, 11.875 In, 0 to 100, 1 Day, PK100 (PW 00215311)
- GRAPHIC CONTROLS Circ Paper Chart, 0 to 100, PK100 (MCI P 0-100-8-S)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 100, 1 Day, PK100 (CLH GD239348U100)
- GRAPHIC CONTROLS Circular Paper Chart, 7 day, PK60 (Chart 657)
- GRAPHIC CONTROLS Circ Paper Chart, 0to10, PK100 (MC L-10-S)
- Graphic Controls Circular Charts