Shop All Circular Charts
Graphic Controls
Circular Paper Chart, 1 day, PK60
Mfr # Chart 478
Zoro # G6138501
product price: $31.79
/pk 60, $0.53/ea
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 8 in
- Range 0 Degrees to 100 Degrees C, 5 Degrees to 40 Degrees C
- Recording Time (Day) 1
- For Use With Dickson Recorders
- Minimum Temperature Measured Degrees C 0 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graphic Controls
- MFR # Chart 478
- Zoro # G6138501
- Country of Origin United States
- Category Circular Charts
Dimensions
Chart Size (In.) | 8 in |
Circular Chart Diameter | 8 in |
Details
Item | Circular Paper Chart |
Range | 0 Degrees to 100 Degrees C, 5 Degrees to 40 Degrees C |
Recording Time (Day) | 1 |
For Use With | Dickson Recorders |
Minimum Temperature Measured Degrees C | 0 Degrees C |
Number of Charts Included | 60 |
Compatible with Brand | Dickson |
Maximum Temperature Measured Degrees C | 40 Degrees C |
Product Type | Circular Paper Chart |
Time Recorded | 24 hr |
Units Measured | Temperature Degrees C |
Description
Circular Paper Chart, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Strip Chart Width Not Applicable, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable, Maximum DC Voltage Measured Not Applicable, Maximum Dew Point Measured Not Applicable, Maximum Pressure Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Analog Panel Meter, AC Current, 0-15 AC A (12G378)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/4 in MNPT (P1S565)
- WINTERS Bi-Metal Therm 3"Cb 4" Stem 0-250 F/C (TBM30040B8)
- HOBO Temperature Data logger (MX2303)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 5, 1 Day, PK100 (CLH HKTW0050S631)
- GRAPHIC CONTROLS Circ Paper Chart, 0 to 20K, PK100 (MC MP-20000)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 200, 7 Day, PK100 (CLH HKSV0100S225)
- GRAPHIC CONTROLS Circular Paper Chart, 1 day, PK60 (Chart 301)
- GRAPHIC CONTROLS Circular Paper Chart, 0to100or1500, PK100 (MC M-1500-H)
- GRAPHIC CONTROLS Circular Paper Chart, 7 day, PK60 (Chart 436)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 15, 1 Day, PK100 (CLH HKTW0050S341)
- Graphic Controls Circular Charts