Shop All Circular Charts
Graphic Controls
Circular Paper Chart, 1 day, PK60
Mfr # Chart 458
Zoro # G6137257
product price: $31.09
/pk 60, $0.52/ea
$31.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 8 in
- Range 0 Degrees to 100 Degrees F, 0 to 200 psi
- Recording Time (Day) 1
- For Use With Dickson Recorders
- Product Type Circular Paper Chart
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graphic Controls
- MFR # Chart 458
- Zoro # G6137257
- Country of Origin United States
- Category Circular Charts
Dimensions
Chart Size (In.) | 8 in |
Circular Chart Diameter | 8 in |
Details
Item | Circular Paper Chart |
Range | 0 Degrees to 100 Degrees F, 0 to 200 psi |
Recording Time (Day) | 1 |
For Use With | Dickson Recorders |
Product Type | Circular Paper Chart |
Maximum Temperature Measured Degrees F | 100 Degrees F |
Maximum Pressure Measured | 200 psi |
Minimum Temperature Measured Degrees F | 0 Degrees F |
Grid Color | Black |
Compatible with Brand | Dickson |
Time Recorded | 24 hr |
Compatible with Series | Universal |
Units Measured | Pressure, Temperature Degrees F |
Increment of Variation | 1 |
Number of Charts Included | 60 |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number CO2X, ESX, PR8, PRPR8, PRXA, TH8, THDX, Compatible with Series Universal, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 1, Strip Chart Width Not Applicable, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 15 psi, 1/4 in MNPT (P9S901464)
- WINTERS Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Black (PCC604C)
- PIC GAUGES Gauge, 4", 0/600psi, 1/4"LM, SS (PRO-301D-404K-01)
- PIC GAUGES Gauge, 2", 0/30psi, 1/8"CBM, SS (PRO-302D-208C-01)
- GRAPHIC CONTROLS Circular Paper Chart, 31 day, PK60 (Chart 406)
- GRAPHIC CONTROLS Circ Paper Chart, 0to10, PK100 (MC L-10-S)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 5, 1 Day, PK100 (CLH HKTW0050S203)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 100, 1 Day, PK100 (CLH GDTW0100U100)
- GRAPHIC CONTROLS Chart, 10 In, No Range, 1 Day, PK100 (CLH GDTW0394U100)
- GRAPHIC CONTROLS Circular Paper Chart, 7 day, PK60 (Chart 657)
- HONEYWELL Chart, 10.313 In, 0 to 2400, 1 Day, PK100 (BN 24001660-009)
- Graphic Controls Circular Charts