Shop All Circular Charts
Graphic Controls
Circular Paper Chart, 1 day, PK60
Mfr # Chart 442
Zoro # G6127861
product price: $38.15
/pk 60, $0.64/ea
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 8 in
- Range -0.15 to 0.25, -150 to 250
- Recording Time (Day) 1
- For Use With Dickson Recorders
- Time Recorded 24 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graphic Controls
- MFR # Chart 442
- Zoro # G6127861
- Country of Origin United States
- Category Circular Charts
Dimensions
Chart Size (In.) | 8 in |
Circular Chart Diameter | 8 in |
Details
Item | Circular Paper Chart |
Range | -0.15 to 0.25, -150 to 250 |
Recording Time (Day) | 1 |
For Use With | Dickson Recorders |
Time Recorded | 24 hr |
Compatible with Brand | Dickson |
Number of Charts Included | 60 |
Compatible with Series | Universal |
Grid Color | Black |
Product Type | Circular Paper Chart |
Units Measured | Generic Number Units |
Highest Generic Number Recorded | 250 |
Lowest Generic Number Recorded | -150 |
Increment of Variation | 50 |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number CO2X, ESX, PR8, PRPR8, PRXA, TH8, THDX, Compatible with Series Universal, Lowest Generic Number Recorded -150, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 50, Strip Chart Width Not Applicable, Highest Generic Number Recorded 250, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Circuit Seeker, 600V AC/DC, Case/Leads (CS-5000)
- HOBO Data Logger, Motor On/Off, 128 KB (UX90-004)
- SUPERIOR MFG GROUP, NOTRAX NoTrax Cushion-Stat w/Dyna-Shield Anti Static Mat 3/8in Thick 3' x 5' Gray (825S0035GY)
- MONARCH Rols-w Sensor With Tinned Leads, 3-15V (6180-030)
- GRAPHIC CONTROLS Chart, 10 In, No Range, 1 Day, PK100 (CLH GDTW0394U100)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 14, 7 Day, PK100 (PW 00214416 7D)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 200, 1 Day, PK100 (PW 00213801 24H)
- GRAPHIC CONTROLS Chart, 11.875 In, No Range, PK100 (PW 00215208)
- GRAPHIC CONTROLS Circular Paper Chart, 31 day, PK60 (Chart 406)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 500, 1 Day, PK100 (CLH HKTW0050S384)
- HONEYWELL Chart, 10.313 In, 0 to 1200, 1 Day, PK100 (BN 24001660-006)
- Graphic Controls Circular Charts