Shop All Circular Charts
Graphic Controls
Circular Paper Chart, 1 day, PK60
Mfr # Chart 429
Zoro # G6171891
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 8 in
- Range 0 to 60
- Recording Time (Day) 1
- For Use With Dickson Recorders
- Compatible with Brand Dickson
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Graphic Controls
- MFR # Chart 429
- Zoro # G6171891
- Country of Origin United States
- Category Circular Charts
Dimensions
Chart Size (In.) | 8 in |
Circular Chart Diameter | 8 in |
Details
Item | Circular Paper Chart |
Range | 0 to 60 |
Recording Time (Day) | 1 |
For Use With | Dickson Recorders |
Compatible with Brand | Dickson |
Units Measured | Generic Number Units |
Highest Generic Number Recorded | 60 |
Product Type | Circular Paper Chart |
Increment of Variation | 10 |
Lowest Generic Number Recorded | 0 |
Compatible with Series | Universal |
Grid Color | Black |
Number of Charts Included | 60 |
Time Recorded | 24 hr |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number CO2X, ESX, PR8, PRPR8, PRXA, TH8, THDX, Compatible with Series Universal, Lowest Generic Number Recorded 0, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 10, Strip Chart Width Not Applicable, Highest Generic Number Recorded 60, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Chart, 10.313 In, 0 to 200, 1 Day, PK100 (BN 24001660-010)
- ASHCROFT Panel Mount Pressure Gauge (632008SL02B60#)
- EXTECH Immersion Temp Probe, -4 to 158 Deg F (TP890)
- RED LION CONTROLS Digital Panel Meters, LCD, DITAK 8 (DT800000)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 3000, 1 Day, PK100 (CLH HKTW0100S013)
- GRAPHIC CONTROLS Circular Paper Chart, 31 day, PK60 (Chart 406)
- GRAPHIC CONTROLS Circular Paper Chart, 7 Day, PK100 (PW 00213808 7D)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 100, 7 Day, PK100 (PW 00213826 7D)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 2000, 1 Day, PK100 (CLH HKTW0100S314)
- GRAPHIC CONTROLS Circular Paper Chart, 7 day, PK60 (Chart 657)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 1000, 1 Day, PK100 (PW 00213820 24H)
- Graphic Controls Circular Charts