Shop All Circular Charts
Graphic Controls
Circular Paper Chart, 1 day, PK60
Mfr # Chart 422
Zoro # G6169904
product price: $30.75
/pk 60, $0.51/ea
$30.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 8 in
- Range 0 to 300
- Recording Time (Day) 1
- For Use With Dickson Recorders
- Time Recorded 24 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graphic Controls
- MFR # Chart 422
- Zoro # G6169904
- Country of Origin United States
- Category Circular Charts
Dimensions
Chart Size (In.) | 8 in |
Circular Chart Diameter | 8 in |
Details
Item | Circular Paper Chart |
Range | 0 to 300 |
Recording Time (Day) | 1 |
For Use With | Dickson Recorders |
Time Recorded | 24 hr |
Grid Color | Black |
Increment of Variation | 50 |
Units Measured | Generic Number Units |
Number of Charts Included | 60 |
Highest Generic Number Recorded | 300 |
Lowest Generic Number Recorded | 0 |
Compatible with Series | Universal |
Compatible with Brand | Dickson |
Product Type | Circular Paper Chart |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number CO2X, ESX, PR8, PRPR8, PRXA, TH8, THDX, Compatible with Series Universal, Lowest Generic Number Recorded 0, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 50, Strip Chart Width Not Applicable, Highest Generic Number Recorded 300, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B&K PRECISION Oscilloscope Probe, 47 in Cable L (PR150B)
- DWYER INSTRUMENTS Pressure Transmitter, 0-3000psi, 36In Lead (626-18-GH-P1-E1-S1)
- ZORO SELECT Pressure Gauge, 0 to 2000 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFP8)
- TEST PRODUCTS INTERNATIONAL Gas Detector, Natural Gas, Meth (725A)
- GRAPHIC CONTROLS Circular Paper Chart, 0 to 30K, PK100 (MC MP-30000-1HR)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 15, 1 Day, PK100 (CLH HKTW0050S341)
- GRAPHIC CONTROLS Circular Paper Chart, 7 day, PK60 (Chart 453)
- GRAPHIC CONTROLS Circular Paper Chart, 7 day, PK60 (Chart 417)
- GRAPHIC CONTROLS Chart, 9.938 In, -30 to 70, 7 Day, PK100 (PW 00214763)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 600, 1 Day, PK100 (PW 00213817 24H)
- DICKSON Chart, 8 In, -20 to +50, 24 Hr, PK60 (C472)
- Graphic Controls Circular Charts