Shop All Circular Charts
Graphic Controls
Circular Paper Chart, 1 day, PK60
Mfr # Chart 415
Zoro # G6088607
product price: $41.35
/pk 60, $0.69/ea
$41.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 8 in
- Range -20 Degrees to 120 Degrees F, 0 Degrees to 120 Degrees C
- Recording Time (Day) 1
- For Use With Dickson Recorders
- Grid Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graphic Controls
- MFR # Chart 415
- Zoro # G6088607
- Country of Origin United States
- Category Circular Charts
Dimensions
Chart Size (In.) | 8 in |
Circular Chart Diameter | 8 in |
Details
Item | Circular Paper Chart |
Range | -20 Degrees to 120 Degrees F, 0 Degrees to 120 Degrees C |
Recording Time (Day) | 1 |
For Use With | Dickson Recorders |
Grid Color | Black |
Number of Charts Included | 60 |
Product Type | Circular Paper Chart |
Units Measured | Temperature Degrees C, Temperature Degrees F |
Maximum Temperature Measured Degrees F | 120 Degrees F |
Minimum Temperature Measured Degrees C | 0 Degrees C |
Time Recorded | 24 hr |
Compatible with Brand | Dickson |
Maximum Temperature Measured Degrees C | 120 Degrees C |
Increment of Variation | 20 |
Minimum Temperature Measured Degrees F | -20 Degrees F |
Compatible with Series | Universal |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number CO2X, ESX, PR8, PRPR8, PRXA, TH8, THDX, Compatible with Series Universal, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 20, Strip Chart Width Not Applicable, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHIMPO Digital Force Gauge, Range 1000 lb., USB (FGV-1000HXY)
- PIC GAUGES Gauge, 2", 0/15psi, 1/4"CBM, LF, Front Flange (204L-204R)
- ASHCROFT Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02LXLL15)
- ZORO SELECT Analog Pocket Liquid In Glass Thermometer, 0 Degrees to 220 Degrees F, Length: 6 1/4 in (6DKD0)
- GRAPHIC CONTROLS Chart, 11.875 In, 30 to 230, 1 Day, PK100 (PW 00215305)
- GRAPHIC CONTROLS Circular Paper Chart, 7 day, PK60 (Chart 436)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 2000, 1 Day, PK100 (CLH HKTW0100S314)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 3, 1 Day, PK100 (CLH HKTW0060S033)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 500, 7 Day, PK100 (CLH HKSV0100S319)
- GRAPHIC CONTROLS Chart, 11.875 In, No Range, PK100 (PW 00215208)
- ABB KENT TAYLOR Chart 10.5" 120/220 12Hr Abb Kent Taylor E/Rc And C1900, PK100 (500P1225-35)
- Graphic Controls Circular Charts