Shop All Circular Charts
Graphic Controls
Circular Paper Chart, 1 day, PK60
Mfr # Chart 315
Zoro # G6094094
product price: $36.05
/pk 60, $0.60/ea
$36.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 3 in
- Range 25 Degrees to 50 Degrees C
- Recording Time (Day) 1
- For Use With Dickson Recorders
- Compatible with Brand Dickson
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graphic Controls
- MFR # Chart 315
- Zoro # G6094094
- Country of Origin United States
- Category Circular Charts
Dimensions
Chart Size (In.) | 3 in |
Circular Chart Diameter | 3 in |
Details
Item | Circular Paper Chart |
Range | 25 Degrees to 50 Degrees C |
Recording Time (Day) | 1 |
For Use With | Dickson Recorders |
Compatible with Brand | Dickson |
Increment of Variation | 10 |
Number of Charts Included | 60 |
Grid Color | Black |
Time Recorded | 24 hr |
Maximum Temperature Measured Degrees C | 50 Degrees C |
Minimum Temperature Measured Degrees C | 25 Degrees C |
Compatible with Series | Universal |
Units Measured | Temperature Degrees C |
Product Type | Circular Paper Chart |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number SC3, Compatible with Series Universal, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 10, Strip Chart Width Not Applicable, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge (20W1005SH 02L XZG 100#)
- RED LION DATA STATION SX (DSPSX000)
- MILWAUKEE TOOL Fork Meter for HVAC/R (NIST) (2206-20NST)
- UNITED SCIENTIFIC Thermometer, Red Liquid, 12", Total Imme (THTC01)
- GRAPHIC CONTROLS Chart, 11.875 In, 0 to 100, 1 Day, PK100 (PW 00215311)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 14, 1 Day, PK100 (CLH GDTW0070S132)
- GRAPHIC CONTROLS Chart, 11.875 In, No Range, PK100 (PW 00215216)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 2500, 1 Day, PK100 (PW 00213890 24H)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 100, 7 Day, PK100 (PW 00213826 7D)
- GRAPHIC CONTROLS Chart, 9.938 In, 180 to 30, 2 Day, PK100 (PW 00215701)
- HONEYWELL Chart, 11.875 In, 0 to 100, 1 & 7 Day, PK25 (BN 30755311)
- Graphic Controls Circular Charts