Shop All Circular Charts
Graphic Controls
Circular Paper Chart, 1 day, PK60
Mfr # Chart 309
Zoro # G6137643
product price: $28.59
/pk 60, $0.48/ea
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 3 in
- Range -25 Degrees to 0 Degrees C
- Recording Time (Day) 1
- For Use With Dickson Recorders
- Minimum Temperature Measured Degrees C -25 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graphic Controls
- MFR # Chart 309
- Zoro # G6137643
- Country of Origin United States
- Category Circular Charts
Dimensions
Chart Size (In.) | 3 in |
Circular Chart Diameter | 3 in |
Details
Item | Circular Paper Chart |
Range | -25 Degrees to 0 Degrees C |
Recording Time (Day) | 1 |
For Use With | Dickson Recorders |
Minimum Temperature Measured Degrees C | -25 Degrees C |
Maximum Temperature Measured Degrees C | 0 Degrees C |
Grid Color | Black |
Units Measured | Temperature Degrees C |
Number of Charts Included | 60 |
Increment of Variation | 5 |
Compatible with Series | Universal |
Product Type | Circular Paper Chart |
Compatible with Brand | Dickson |
Time Recorded | 24 hr |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number SC3, Compatible with Series Universal, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 5, Strip Chart Width Not Applicable, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACEABLE Stopwatch, Traceable, Digital NIST (1043)
- DIXON SS Liquid Fill Gauge Lower Mnt, 0-160psi (GLSS160)
- TRIPLETT CO2 Monitor, 23 F to 122 F, LCD (GSM200)
- GENERAL TOOLS Waterproof Digital Soil Thermometer, 8 Inch (00-D In Soil)
- GRAPHIC CONTROLS Circular Paper Chart, 7 Day, PK100 (BN 24001661-010)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 50, 1 Day, PK100 (CLH GDTW0050U050)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 300, 7 Day, PK100 (PW 00213884 7D)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 1200, 1 Day, PK100 (PW 00213815 24HR)
- GRAPHIC CONTROLS Circular Paper Chart, 31 day, PK60 (Chart 409)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 500, 7 Day, PK100 (CLH HKSV0100S319)
- GRAPHIC CONTROLS Circular Paper Chart, 7 day, PK60 (Chart 657)
- Graphic Controls Circular Charts