Shop All Circular Charts
Graphic Controls
Circular Paper Chart, 1 day, PK60
Mfr # Chart 205
Zoro # G6187334
product price: $30.75
/pk 60, $0.51/ea
$30.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 4 in
- Range 0 Degrees to 150 Degrees F
- Recording Time (Day) 1
- For Use With Dickson Recorders
- Increment of Variation 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graphic Controls
- MFR # Chart 205
- Zoro # G6187334
- Country of Origin United States
- Category Circular Charts
Dimensions
Chart Size (In.) | 4 in |
Circular Chart Diameter | 4 in |
Details
Item | Circular Paper Chart |
Range | 0 Degrees to 150 Degrees F |
Recording Time (Day) | 1 |
For Use With | Dickson Recorders |
Increment of Variation | 100 |
Compatible with Series | Universal |
Minimum Temperature Measured Degrees F | 0 Degrees F |
Compatible with Brand | Dickson |
Grid Color | Black |
Product Type | Circular Paper Chart |
Units Measured | Temperature Degrees F |
Number of Charts Included | 60 |
Time Recorded | 24 hr |
Maximum Temperature Measured Degrees F | 150 Degrees F |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number DTP, EV4, PR4, PR4-10, PW4, SK4, SL4, THP, THV, VFC21, Compatible with Series Universal, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 100, Strip Chart Width Not Applicable, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 300 psi, 1/2 in MNPT, Stainless Steel, Silver (201L-402H)
- HUMBOLDT Lid for H-3041B Mold, PK36 (H-3041LB.36)
- LOVE Temperature Switch, Thermistor, 230VAC (TSS2-2200)
- EXTECH Indoor Digital Hygrometer, 14 to 140 F, Depth: 4/5 in (445703)
- GRAPHIC CONTROLS Chart, 9.938 In, 30 to 230, 1 Day, PK100 (PW 00213832 24H)
- GRAPHIC CONTROLS Chart, 9.938 In, -30 to 70, 7 Day, PK100 (PW 00214763)
- GRAPHIC CONTROLS Circular Paper Chart, 7 day, PK60 (Chart 453)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 100, 7 Day, PK100 (CLH GDSV0100U100)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 800, 1 Day, PK100 (CLH HKTW0080S017)
- GRAPHIC CONTROLS Circular Paper Chart, 1 day, PK60 (Chart 420)
- GRAPHIC CONTROLS Circular Paper Chart, 1 day, PK60 (Chart 422)
- Graphic Controls Circular Charts