Shop All Circular Charts
Graphic Controls
Circular Paper Chart, 1 day, PK60
Mfr # Chart 090
Zoro # G6149394
product price: $30.49
/pk 60, $0.51/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 4 in
- Range 45 Degrees to 90 Degrees F
- Recording Time (Day) 1
- For Use With Dickson Recorders
- Units Measured Temperature Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graphic Controls
- MFR # Chart 090
- Zoro # G6149394
- Country of Origin United States
- Category Circular Charts
Dimensions
Chart Size (In.) | 4 in |
Circular Chart Diameter | 4 in |
Details
Item | Circular Paper Chart |
Range | 45 Degrees to 90 Degrees F |
Recording Time (Day) | 1 |
For Use With | Dickson Recorders |
Units Measured | Temperature Degrees F |
Maximum Temperature Measured Degrees F | 90 Degrees F |
Compatible with Brand | Dickson |
Increment of Variation | 5 |
Number of Charts Included | 60 |
Product Type | Circular Paper Chart |
Time Recorded | 24 hr |
Minimum Temperature Measured Degrees F | 45 Degrees F |
Grid Color | Black |
Compatible with Series | Universal |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number DTP, EV4, PR4, PR4-10, PW4, SK4, SL4, THP, THV, VFC21, Compatible with Series Universal, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 5, Strip Chart Width Not Applicable, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINLAND ELECTRONICS Temperature Alarm, 200mA @ 24VDC/VAC (TA-40)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 0 to 20 In H2O (2020)
- FLUKE Soft Carrying Case, 2-1/2x5-1/2x10, Blk/Yl (Fluke-C125)
- KLEIN TOOLS Thermal Imager for Android® Devices (TI220)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 200, 0.5 Day, PK100 (PW 00213819 12H)
- GRAPHIC CONTROLS Circular Paper Chart, 1 day, PK60 (Chart 662)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 15, 1 Day, PK100 (CLH HKTW0050S341)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 400, 1 Day, PK100 (PW 00213802 24H)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 1500, 1 Day, PK100 (PW 00213822 24H)
- GRAPHIC CONTROLS Circ Paper Chart, 0 to 20K, PK100 (MC MP-20000-1H)
- DICKSON Chart, 8 In, +20 to +100 F/C, 1 Day, PK60 (C446)
- Graphic Controls Circular Charts