Shop All Circular Charts
Graphic Controls
Circular Paper Chart, 1 day, PK60
Mfr # Chart 032
Zoro # G6181542
product price: $31.09
/pk 60, $0.52/ea
$31.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 4 in
- Range 0 Degrees to 250 Degrees F/C
- Recording Time (Day) 1
- For Use With Dickson Recorders
- Time Recorded 24 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graphic Controls
- MFR # Chart 032
- Zoro # G6181542
- Country of Origin United States
- Category Circular Charts
Dimensions
Chart Size (In.) | 4 in |
Circular Chart Diameter | 4 in |
Details
Item | Circular Paper Chart |
Range | 0 Degrees to 250 Degrees F/C |
Recording Time (Day) | 1 |
For Use With | Dickson Recorders |
Time Recorded | 24 hr |
Product Type | Circular Paper Chart |
Compatible with Brand | Dickson |
Maximum Temperature Measured Degrees C | 250 Degrees C |
Minimum Temperature Measured Degrees F | 0 Degrees F |
Compatible with Series | Universal |
Units Measured | Temperature Degrees C, Temperature Degrees F |
Minimum Temperature Measured Degrees C | 0 Degrees C |
Number of Charts Included | 60 |
Increment of Variation | 50 |
Grid Color | Black |
Maximum Temperature Measured Degrees F | 250 Degrees F |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number DTP, EV4, PR4, PR4-10, PW4, SK4, SL4, THP, THV, VFC21, Compatible with Series Universal, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 50, Strip Chart Width Not Applicable, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Modular Test Lead Kit, Length 48 In (4WRC4)
- QUICKCABLE Digital Voltmeter, 6/12V (303118-360-2001)
- DWYER INSTRUMENTS Differential Pres Indicating Transmitter (605-30)
- ASHCROFT Vacuum Gauge, 30in Hg VAC to 0, Back (25W1005PH02BVAC)
- GRAPHIC CONTROLS Circ Paper Chart, 0to10, PK100 (MC L-10-S)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 2000, 1 Day, PK100 (CLH HKTW0100S048)
- GRAPHIC CONTROLS Chart, 9.938 In, -50 to 75, 7 Day, PK100 (PW 00214712)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 1500, 1 Day, PK100 (PW 00213822 24H)
- GRAPHIC CONTROLS Circular Paper Chart, 1 day, PK60 (Chart 456)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 2500, 1 Day, PK100 (PW 00213890 24H)
- DICKSON Chart, 8 In, 0 to 2000, 24 Hr, PK60 (C443)
- Graphic Controls Circular Charts