Shop All Circular Charts
Graphic Controls
Circular Paper Chart, 1 day, PK60
Mfr # Chart 015
Zoro # G6212385
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 4 in
- Range -20 Degrees to 120 Degrees F
- Recording Time (Day) 1
- For Use With Dickson Recorders
- Circular Chart Diameter 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Graphic Controls
- MFR # Chart 015
- Zoro # G6212385
- Country of Origin United States
- Category Circular Charts
Dimensions
Chart Size (In.) | 4 in |
Circular Chart Diameter | 4 in |
Details
Item | Circular Paper Chart |
Range | -20 Degrees to 120 Degrees F |
Recording Time (Day) | 1 |
For Use With | Dickson Recorders |
Compatible with Brand | Dickson |
Grid Color | Black |
Compatible with Series | Universal |
Time Recorded | 24 hr |
Minimum Temperature Measured Degrees F | -20 Degrees F |
Maximum Temperature Measured Degrees F | 120 Degrees F |
Product Type | Circular Paper Chart |
Number of Charts Included | 60 |
Increment of Variation | 20 |
Units Measured | Temperature Degrees F |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number DTP, EV4, PR4, PR4-10, PW4, SK4, SL4, THP, THV, VFC21, Compatible with Series Universal, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 20, Strip Chart Width Not Applicable, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMMONS 1/4 In. MPT Fitting 100 psi Pressure Gauge (1308)
- EXTECH Heat Stress Monitor, 32 to 122 Degrees F (HT200)
- WINTERS Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Black (P9U901458UC)
- EVER-SAFE Liquid In Glass Thermometer, 0 to 230F (B230FW3BLSSC)
- GRAPHIC CONTROLS Circ Paper Chart, 0 to 100, PK100 (MCI P 0-100-8-S)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 200, 7 Day, PK100 (CLH HKSV0100S225)
- GRAPHIC CONTROLS Circular Paper Chart, 7 Day, PK100 (BN 24001661-010)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 14, 7 Day, PK100 (PW 00214416 7D)
- GRAPHIC CONTROLS Circular Paper Chart, 31 day, PK60 (Chart 409)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 14, 1 Day, PK100 (CLH GDTW0070S132)
- DICKSON Chart, 4 In, 0 to 150 PSI, 1 Day, PK60 (C025)
- Graphic Controls Circular Charts