Shop All Circular Charts
Graphic Controls
Circular Paper Chart, 1 day, PK60
Mfr # Chart 011
Zoro # G6181052
product price: $31.79
/pk 60, $0.53/ea
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 4 in
- Range -40 to 50
- Recording Time (Day) 1
- For Use With Dickson Recorders
- Compatible with Brand Dickson
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graphic Controls
- MFR # Chart 011
- Zoro # G6181052
- Country of Origin United States
- Category Circular Charts
Dimensions
Chart Size (In.) | 4 in |
Circular Chart Diameter | 4 in |
Details
Item | Circular Paper Chart |
Range | -40 to 50 |
Recording Time (Day) | 1 |
For Use With | Dickson Recorders |
Compatible with Brand | Dickson |
Number of Charts Included | 60 |
Lowest Generic Number Recorded | -40 |
Increment of Variation | 10 |
Grid Color | Black |
Time Recorded | 24 hr |
Highest Generic Number Recorded | 50 |
Product Type | Circular Paper Chart |
Compatible with Series | Universal |
Units Measured | Generic Number Units |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number DTP, EV4, PR4, PR4-10, PW4, SK4, SL4, THP, THV, VFC21, Compatible with Series Universal, Lowest Generic Number Recorded -40, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 10, Strip Chart Width Not Applicable, Highest Generic Number Recorded 50, Maximum AC Current Measurement Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Silver (PCT331)
- DWYER INSTRUMENTS Combo TemperaturePressure Gage, 14 Npt 100 PSI (TRI2-100-25E)
- BACHARACH Replacement Fluid, Pk3 (10-5057)
- POMONA ELECTRONICS Banana Plug, Black, PK10 (1825-0-G/10P)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 200, 1 Day, PK100 (PW 00213801 24H)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 200, 0.5 Day, PK100 (PW 00213819 12H)
- GRAPHIC CONTROLS Circular Paper Chart, 7 Day, PK100 (BN 24001661-008)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 1000, 1 Day, PK100 (PW 00213820 24H)
- GRAPHIC CONTROLS Chart, 9.938 In, 180 to 30, 2 Day, PK100 (PW 00215701)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 500, 7 Day, PK100 (CLH HKSV0100S319)
- DICKSON Chart Paper, 3 In, Pk60 (C304)
- Graphic Controls Circular Charts