Shop All Circular Charts
Graphic Controls
Circular Paper Chart, 1 Day, 0 to 50, PK100
Mfr # BN 1610T
Zoro # G6545016
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 8 in
- Range 0 to 50
- Recording Time (Day) 1
- For Use With Honeywell Recorder
- Lowest Generic Number Recorded 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Graphic Controls
- MFR # BN 1610T
- Zoro # G6545016
- Country of Origin United States
- Category Circular Charts
Dimensions
Chart Size (In.) | 8 in |
Circular Chart Diameter | 8 in |
Details
Item | Circular Paper Chart |
Range | 0 to 50 |
Recording Time (Day) | 1 |
For Use With | Honeywell Recorder |
Lowest Generic Number Recorded | 0 |
Units Measured | Generic Number Units |
Compatible with Brand | Honeywell |
Number of Charts Included | 100 |
Time Recorded | 24 hr |
Product Type | Circular Paper Chart |
Highest Generic Number Recorded | 50 |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number Class 61, Lowest Generic Number Recorded 0, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Strip Chart Width Not Applicable, Highest Generic Number Recorded 50, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable, Maximum DC Voltage Measured Not Applicable, Maximum Dew Point Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 60 in wc, 1/4 in MNPT, Plastic, Black (1188A)
- PIC GAUGES Gauge, 2-1/2", 0/160psi, 1/4"CBM, w/U-Clamp (213D-254F)
- ASHCROFT Gauge, Vacuum, 30in Hg VAC to 0, ABS (25W1005PH02LVAC)
- EXTECH Thermocouple Thermometer, 1 In, Type J, K (TM100)
- GRAPHIC CONTROLS Circ Paper Chart, 0 o100, PK100 (MC 0-100%-8D)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 800, 1 Day, PK100 (PW 00213803 24H)
- GRAPHIC CONTROLS Circular Paper Chart, 7 Day, PK100 (PW 00215313)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 50, 7 Day, PK100 (CLH GD239349U050)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 20, 1 Day, PK100 (CLH HKTW0100S300)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 14, 7 Day, PK100 (PW 00214416 7D)
- DICKSON Chart, 8 In, 0 to 2000, 24 Hr, PK60 (C443)
- Graphic Controls Circular Charts