Shop All Circular Charts
Graphic Controls
Circular Paper Chart, 0to10or100, PK100
Mfr # MC L-10-100
Zoro # G7234656
product price: $41.99
/pk 100, $0.42/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 11 in
- Range 0 to 10, 0 to 100
- Recording Time (Day) 1
- For Use With American Meter/Barton Recorder
- Units Measured Pressure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graphic Controls
- MFR # MC L-10-100
- Zoro # G7234656
- Country of Origin United States
- Category Circular Charts
Dimensions
Chart Size (In.) | 11 in |
Circular Chart Diameter | 11.13 in |
Details
Item | Circular Paper Chart |
Range | 0 to 10, 0 to 100 |
Recording Time (Day) | 1 |
For Use With | American Meter/Barton Recorder |
Units Measured | Pressure |
Time Recorded | 24 hr |
Number of Charts Included | 100 |
Product Type | Circular Paper Chart |
Compatible with Brand | American Meter |
Increment of Variation | 10 |
Grid Color | Green |
Maximum Pressure Measured | 100 psi |
Compatible with Series | Universal |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number A-88, Compatible with Series Universal, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Green, Increment of Variation 10, Strip Chart Width Not Applicable, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Compact Handheld Oscilloscope, 20 MHz, 2 Channels, 5.7 in Color TFT (FLUKE-123BS/WWG)
- BAKER INSTRUMENTS B6020FC Dial Thermo-Hygrometer (B6020FC)
- PIC GAUGES Compound Gauge, -30 to 0 to 160 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-311D-404CF)
- JOHNSON CONTROLS Air Gage 11/2In (G-2010-5)
- GRAPHIC CONTROLS Circ Paper Chart, 0 to 15K, PK100 (MC MP-15000)
- GRAPHIC CONTROLS Circular Paper Chart, 7 Day, PK100 (00213818-7D)
- GRAPHIC CONTROLS Circular Paper Chart, 7 day, PK60 (Chart 657)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 400, 7 Day, PK100 (PW 00213807-7D)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 300, 7 Day, PK100 (CLH HKSV060S1062)
- GRAPHIC CONTROLS Circular Paper Chart, 7 day, PK60 (Chart 436)
- GRAPHIC CONTROLS Chart, 9.938 In, -50 to 75, 7 Day, PK100 (PW 00214712)
- Graphic Controls Circular Charts