Shop All Circular Charts
Graphic Controls
Circular Paper Chart, 0to100or500, PK100
Mfr # MC M-500-SH
Zoro # G6995204
product price: $43.05
/pk 100, $0.43/ea
$43.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 11 in
- Range 0 to 100, 0 to 500
- Recording Time (Day) 7
- For Use With American Meter/Barton Recorder
- Number of Charts Included 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graphic Controls
- MFR # MC M-500-SH
- Zoro # G6995204
- Country of Origin United States
- Category Circular Charts
Dimensions
Chart Size (In.) | 11 in |
Circular Chart Diameter | 11.13 in |
Details
Item | Circular Paper Chart |
Range | 0 to 100, 0 to 500 |
Recording Time (Day) | 7 |
For Use With | American Meter/Barton Recorder |
Number of Charts Included | 100 |
Maximum Pressure Measured | 500 psi |
Units Measured | Pressure |
Product Type | Circular Paper Chart |
Compatible with Brand | American Meter |
Time Recorded | 7 day |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number A-88, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Strip Chart Width Not Applicable, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable, Maximum DC Voltage Measured Not Applicable, Maximum Dew Point Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEISS INSTRUMENTS. Liquid Filled 4 Dial, 1/4 Bottom, 0-100PSI (LF441-100-4L)
- HOBO Temperature/RH Data logger (MX2301A)
- AMPROBE FDA Digital RTD Thermometer, -328 Degrees to 1472 Degrees, -328 Degrees to 1166 Degrees F (RTD-10)
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, -58 to 302F (DBTA3401)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 2000, 1 Day, PK100 (CLH HKTW0100S314)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 50, 7 Day, PK100 (CLH GDSV0050U050)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 200, 1 Day, PK100 (CLH GDTW0100S030)
- GRAPHIC CONTROLS Circular Paper Chart, 1 day, PK60 (Chart 429)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 300, 7 Day, PK100 (PW 00213884 7D)
- GRAPHIC CONTROLS Circular Paper Chart, 7 Day, PK100 (00213818-7D)
- HONEYWELL Chart, 10.313 In, 0 to 600, 1 Day, PK100 (BN 24001660-052)
- Graphic Controls Circular Charts