Shop All Circular Charts
Graphic Controls
Circular Paper Chart, 0to100or500, PK100
Mfr # MC M-500-SH 161
Zoro # G7183836
product price: $46.65
/pk 100, $0.47/ea
$46.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 11 in
- Range 0 to 100, 0 to 500
- Recording Time (Day) 7
- For Use With American Meter/Barton Recorder
- Units Measured Pressure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graphic Controls
- MFR # MC M-500-SH 161
- Zoro # G7183836
- Country of Origin United States
- Category Circular Charts
Dimensions
Chart Size (In.) | 11 in |
Circular Chart Diameter | 11.13 in |
Details
Item | Circular Paper Chart |
Range | 0 to 100, 0 to 500 |
Recording Time (Day) | 7 |
For Use With | American Meter/Barton Recorder |
Units Measured | Pressure |
Time Recorded | 7 day |
Compatible with Brand | American Meter |
Maximum Pressure Measured | 500 psi |
Product Type | Circular Paper Chart |
Number of Charts Included | 100 |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number A-88, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Strip Chart Width Not Applicable, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable, Maximum DC Voltage Measured Not Applicable, Maximum Dew Point Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Pocket Heat Monitor, 32 to 122 Degrees F (SAM800IND)
- NU-CALGON UV Inspection Flashlight Kit (4050-15)
- ASHLEY Magnetic Digital Timer, Black/White (ASH10210)
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/8 in MNPT, Black (104D-258G)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 100, 7 Day, PK100 (CLH GDSV0100U100)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 2000, 1 Day, PK100 (CLH HKTW0100S048)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 50, 7 Day, PK100 (CLH GDSV0050U050)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 14, 1 Day, PK100 (CLH GDTW0070S132)
- GRAPHIC CONTROLS Chart, 11.875 In, No Range, PK100 (PW 00215208)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 14, 1 Day, PK100 (PW 00214417 24H)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 300, 7 Day, PK100 (PW 00213884 7D)
- Graphic Controls Circular Charts