Shop All Circular Charts
Graphic Controls
Circular Paper Chart, 0 to 30K, PK100
Mfr # MC MP-30000-1HR
Zoro # G7571916
product price: $45.25
/pk 100, $0.45/ea
$45.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 11 in
- Range 0 to 30,000
- Recording Time (Day) 1 hr
- For Use With American Meter/Barton Recorder
- Highest Generic Number Recorded 30,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graphic Controls
- MFR # MC MP-30000-1HR
- Zoro # G7571916
- Country of Origin United States
- Category Circular Charts
Dimensions
Chart Size (In.) | 11 in |
Circular Chart Diameter | 11.13 in |
Details
Item | Circular Paper Chart |
Range | 0 to 30,000 |
Recording Time (Day) | 1 hr |
For Use With | American Meter/Barton Recorder |
Highest Generic Number Recorded | 30,000 |
Grid Color | Black |
Lowest Generic Number Recorded | 0 |
Units Measured | Generic Number Units |
Compatible with Brand | American Meter |
Increment of Variation | 2,500 |
Compatible with Series | Universal |
Time Recorded | 1 hr |
Number of Charts Included | 100 |
Product Type | Circular Paper Chart |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number A-88, Compatible with Series Universal, Lowest Generic Number Recorded 0, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 2,500, Strip Chart Width Not Applicable, Highest Generic Number Recorded 30,000, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKSON Chart, 8 In, +40 to +110, 31 Day, PK60 (C481)
- REED INSTRUMENTS ThermoHygrometer, 32to122F, +/1.5TempAcc (R6050SD-PROBE)
- REED INSTRUMENTS Female Thermocouple Connector, Type K (LS-182)
- ASHCROFT Dial Thermometer, Bi-Metallic, 0-250 deg F (30EI60R)
- GRAPHIC CONTROLS Circular Paper Chart, 7 day, PK60 (Chart 655)
- GRAPHIC CONTROLS Circular Paper Chart, 0to100, 31Day, PK100 (MCI 31D-P 0-100-8)
- GRAPHIC CONTROLS Chart, 9.938 In, 30 to 230, 1 Day, PK100 (PW 00213832 24H)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 200, 1 Day, PK100 (CLH GDTW0100S030)
- GRAPHIC CONTROLS Circular Paper Chart, 1 day, PK60 (Chart 429)
- GRAPHIC CONTROLS Circular Paper Chart, 7 day, PK60 (Chart 417)
- HONEYWELL Chart, 11.875 In, 0 to 500, 1 Day, PK100 (BN 14815)
- Graphic Controls Circular Charts