Shop All Circular Charts
Graphic Controls
Circ Paper Chart, 0to10, PK100
Mfr # MC L-10-S
Zoro # G6614876
product price: $40.59
/pk 100, $0.41/ea
$40.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 11 in
- Range 0 to 10
- Recording Time (Day) 7
- For Use With American Meter/Barton Recorder
- Number of Charts Included 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graphic Controls
- MFR # MC L-10-S
- Zoro # G6614876
- Country of Origin United States
- Category Circular Charts
Dimensions
Chart Size (In.) | 11 in |
Circular Chart Diameter | 11.13 in |
Details
Item | Circular Paper Chart |
Range | 0 to 10 |
Recording Time (Day) | 7 |
For Use With | American Meter/Barton Recorder |
Number of Charts Included | 100 |
Units Measured | Generic Number Units |
Grid Color | Green |
Compatible with Brand | American Meter |
Lowest Generic Number Recorded | 0 |
Highest Generic Number Recorded | 10 |
Product Type | Circular Paper Chart |
Increment of Variation | 1 |
Time Recorded | 7 day |
Compatible with Series | Universal |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number A-88, Compatible with Series Universal, Lowest Generic Number Recorded 0, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Green, Increment of Variation 1, Strip Chart Width Not Applicable, Highest Generic Number Recorded 10, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIF Replacement Tips, PK3 (TIFXP-2)
- ZORO SELECT Vacuum Gauge, Liquid Filled, 3-1/2 In (4CFU7)
- HART Stem Insert, Blank (3102-0)
- SUPCO 50F To 120F 7 Day Chart, PK60 (CR87-9)
- GRAPHIC CONTROLS Circular Paper Chart, 7 day, PK60 (Chart 036)
- GRAPHIC CONTROLS Circ Paper Chart, 0 o100, PK100 (MC 0-100%-8D)
- GRAPHIC CONTROLS Circular Paper Chart, 31 day, PK60 (Chart 409)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 400, 1 Day, PK100 (PW 00214739)
- GRAPHIC CONTROLS Chart, 11.875 In, No Range, PK100 (PW 00215401)
- GRAPHIC CONTROLS Circular Paper Chart, 1 day, PK60 (Chart 458)
- DICKSON Chart, 8 In, 0 to +200, 7 Day, PK60 (C436)
- Graphic Controls Circular Charts