Shop All Circular Charts
Graphic Controls
Circ Paper Chart, 0 to 20K, PK100
Mfr # MC MP-20000
Zoro # G7016423
product price: $42.59
/pk 100, $0.43/ea
$42.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 11 in
- Range 0 to 20,000
- Recording Time (Day) 1
- For Use With American Meter/Barton Recorder
- Lowest Generic Number Recorded 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graphic Controls
- MFR # MC MP-20000
- Zoro # G7016423
- Country of Origin United States
- Category Circular Charts
Dimensions
Chart Size (In.) | 11 in |
Circular Chart Diameter | 11.13 in |
Details
Item | Circular Paper Chart |
Range | 0 to 20,000 |
Recording Time (Day) | 1 |
For Use With | American Meter/Barton Recorder |
Lowest Generic Number Recorded | 0 |
Time Recorded | 24 hr |
Product Type | Circular Paper Chart |
Compatible with Series | Universal |
Units Measured | Generic Number Units |
Compatible with Brand | American Meter |
Increment of Variation | 2,000 |
Highest Generic Number Recorded | 20,000 |
Number of Charts Included | 100 |
Grid Color | Black |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number A-88, Compatible with Series Universal, Lowest Generic Number Recorded 0, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 2,000, Strip Chart Width Not Applicable, Highest Generic Number Recorded 20,000, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Water Gauge, Pipe Size 1/2 In, MNPT (2025000)
- MIDWEST INSTRUMENT Gauge 3-Color Filter Change DP (522P-030)
- EXTECH Handheld Manometer, 0 to 55.40 In WC (HD700)
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Black (DPGWB-05)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 2500, 1 Day, PK100 (PW 00213890 24H)
- GRAPHIC CONTROLS Circular Paper Chart, 1 day, PK60 (Chart 443)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 400, 1 Day, PK100 (PW 00213802 24H)
- GRAPHIC CONTROLS Circular Paper Chart, 7 Day, PK100 (PW 00213808 7D)
- GRAPHIC CONTROLS Circ Paper Chart, 0 to 100, PK100 (MCI P 0-100-8-S)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 300, 1 Day, PK100 (PW 00213883 24H)
- DICKSON Chart, 8 In, -20 to +120, 24 Hr, PK60 (C415)
- Graphic Controls Circular Charts