Shop All Circular Charts
Graphic Controls
Circ Paper Chart, 0 to 20K, PK100
Mfr # MC MP-20000-1H
Zoro # G6723376
original price:
$64.79
24% off
new price: $48.75
/pk 100, $0.49/ea
$48.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 11 in
- Range 0 to 20,000
- Recording Time (Day) 1 hr
- For Use With American Meter/Barton Recorder
- Units Measured Generic Number Units
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graphic Controls
- MFR # MC MP-20000-1H
- Zoro # G6723376
- Country of Origin United States
- Category Circular Charts
Dimensions
Chart Size (In.) | 11 in |
Circular Chart Diameter | 11.13 in |
Details
Item | Circular Paper Chart |
Range | 0 to 20,000 |
Recording Time (Day) | 1 hr |
For Use With | American Meter/Barton Recorder |
Units Measured | Generic Number Units |
Grid Color | Black |
Lowest Generic Number Recorded | 0 |
Number of Charts Included | 100 |
Compatible with Series | Universal |
Time Recorded | 1 hr |
Increment of Variation | 2,000 |
Compatible with Brand | American Meter |
Product Type | Circular Paper Chart |
Highest Generic Number Recorded | 20,000 |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number A-88, Compatible with Series Universal, Lowest Generic Number Recorded 0, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 2,000, Strip Chart Width Not Applicable, Highest Generic Number Recorded 20,000, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABEXACT Filter Membrane, Pore 1.0um, 7.0cm, PK100 (12K880)
- DEFELSKO Coating Thickness Gage (FN1)
- ASHCROFT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SWL02L160#)
- BAKER INSTRUMENTS B6030 Wet/Dry Bulb Hygrometer (B6030-NIST)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 1200, 1 Day, PK100 (PW 00213815 24HR)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 50, 1 Day, PK100 (CLH GDTW0050U050)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 400, 7 Day, PK100 (PW 00213807-7D)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 100, 1 Day, PK100 (CLH GDTW0100U100)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 300, 7 Day, PK100 (CLH HKSV060S1062)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 800, 1 Day, PK100 (PW 00213803 24H)
- HONEYWELL Chart, 10.313 In, 0 to 500, 1 Day, PK100 (BN 24001660-013)
- Graphic Controls Circular Charts