Shop All Circular Charts
Graphic Controls
Circ Paper Chart, 0 to 100, PK100
Mfr # MC MP-100
Zoro # G6551027
product price: $46.45
/pk 100, $0.46/ea
$46.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 11 in
- Range 0 to 100
- Recording Time (Day) 1
- For Use With American Meter/Barton Recorder
- Compatible with Brand American Meter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graphic Controls
- MFR # MC MP-100
- Zoro # G6551027
- Country of Origin United States
- Category Circular Charts
Dimensions
Chart Size (In.) | 11 in |
Circular Chart Diameter | 11.13 in |
Details
Item | Circular Paper Chart |
Range | 0 to 100 |
Recording Time (Day) | 1 |
For Use With | American Meter/Barton Recorder |
Compatible with Brand | American Meter |
Grid Color | Black |
Product Type | Circular Paper Chart |
Time Recorded | 24 hr |
Lowest Generic Number Recorded | 0 |
Number of Charts Included | 100 |
Units Measured | Generic Number Units |
Compatible with Series | Universal |
Highest Generic Number Recorded | 100 |
Increment of Variation | 10 |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number A-88, Compatible with Series Universal, Lowest Generic Number Recorded 0, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 10, Strip Chart Width Not Applicable, Highest Generic Number Recorded 100, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Transmitter, 0 to 6000 psi, 1/4 (XMLP6K0PD730)
- TEL-TRU Analog Dial Thermometer, Stem 15" L (GT300R-1514)
- ZORO SELECT Pressure Gauge, 0 to 1000 psi, 1/8 in BSPT, Plastic, Black (4CJR7)
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Red (DPG-009)
- GRAPHIC CONTROLS Circular Paper Chart, 1 day, PK60 (Chart 301)
- GRAPHIC CONTROLS Circular Paper Chart, 7 day, PK60 (Chart 101)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 5, 1 Day, PK100 (CLH HKTW0050S203)
- GRAPHIC CONTROLS Circular Paper Chart, 1 day, PK60 (Chart 662)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 50, 1 Day, PK100 (CLH GDTW0050U050)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 300, 7 Day, PK100 (CLH HKSV060S1062)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 50, 7 Day, PK100 (CLH GDSV0050U050)
- Graphic Controls Circular Charts