Shop All Circular Charts
Graphic Controls
Circ Paper Chart, 0 to 100, PK100
Mfr # MC 0-100%
Zoro # G7259637
product price: $38.15
/pk 100, $0.38/ea
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 11 in
- Range 0 to 100
- Recording Time (Day) 1
- For Use With American Meter/Barton Recorder
- Time Recorded 24 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graphic Controls
- MFR # MC 0-100%
- Zoro # G7259637
- Country of Origin United States
- Category Circular Charts
Dimensions
Chart Size (In.) | 11 in |
Circular Chart Diameter | 11.13 in |
Details
Item | Circular Paper Chart |
Range | 0 to 100 |
Recording Time (Day) | 1 |
For Use With | American Meter/Barton Recorder |
Time Recorded | 24 hr |
Product Type | Circular Paper Chart |
Number of Charts Included | 100 |
Grid Color | Black |
Units Measured | Relative Humidity |
Compatible with Series | Universal |
Compatible with Brand | American Meter |
Increment of Variation | 10 |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number A-88, Compatible with Series Universal, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 10, Strip Chart Width Not Applicable, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS Indoor Air Meter, 32 F to 122 F, LCD (R9920)
- SHIMPO Panel Tachometer, Analog Out, 9-35 VDC (DT-501XD-FVT)
- ECLIPSE ESD Wrist Strap, Adjustable, 10 ft L, Green (900-002)
- COOPER-ATKINS Thermistor Temperature Instrument, Singe Zone (TM99A)
- GRAPHIC CONTROLS Circular Paper Chart, 7 Day, PK100 (BN 24001661-010)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 200, 1 Day, PK100 (PW 00213801 24H)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 2500, 1 Day, PK100 (PW 00213890 24H)
- GRAPHIC CONTROLS Circular Paper Chart, 1 day, PK60 (Chart 456)
- GRAPHIC CONTROLS Circular Paper Chart, 1 day, PK60 (Chart 422)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 50, 1 Day, PK100 (CLH GDTW0050U050)
- HONEYWELL Chart, 10.313 In, 0 to 2000, 7 Day, PK100 (BN 24001661-014)
- Graphic Controls Circular Charts