Shop All Circular Charts
Graphic Controls
Circ Paper Chart, 0 to 100, PK100
Mfr # MC 0-100%-7D
Zoro # G6880571
product price: $36.05
/pk 100, $0.36/ea
$36.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 11 in
- Range 0 to 100
- Recording Time (Day) 7
- For Use With American Meter/Barton Recorder
- Grid Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graphic Controls
- MFR # MC 0-100%-7D
- Zoro # G6880571
- Country of Origin United States
- Category Circular Charts
Dimensions
Chart Size (In.) | 11 in |
Circular Chart Diameter | 11.13 in |
Details
Item | Circular Paper Chart |
Range | 0 to 100 |
Recording Time (Day) | 7 |
For Use With | American Meter/Barton Recorder |
Grid Color | Black |
Units Measured | Relative Humidity |
Increment of Variation | 10 |
Time Recorded | 7 day |
Number of Charts Included | 100 |
Compatible with Brand | American Meter |
Product Type | Circular Paper Chart |
Compatible with Series | Universal |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number A-88, Compatible with Series Universal, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 10, Strip Chart Width Not Applicable, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLEY Timer, Time To Go, 60Min, 3"" (ASH50100)
- GRAPHIC CONTROLS Circ Paper Chart, 0 to 20K, PK100 (MC MP-20000-1H)
- ASHCROFT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (30-1084S 02L 300 PSI)
- DWYER INSTRUMENTS Differential Pressure Transmitter, 02Wc Voltage Dp (616KD-B-01-V)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 300, 7 Day, PK100 (CLH HKSV060S1062)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 15, 1 Day, PK100 (CLH HKTW0050S341)
- GRAPHIC CONTROLS Circular Paper Chart, 31 day, PK60 (Chart 409)
- GRAPHIC CONTROLS Circ Paper Chart, 0 to 15K, PK100 (MC MP-15000)
- GRAPHIC CONTROLS Circular Paper Chart, 7 day, PK60 (Chart 651)
- GRAPHIC CONTROLS Circ Paper Chart, 0 o100, PK100 (MC 0-100%-8D)
- ANDERSON-NEGELE Chart 12" AV9000 Plain, PK100 (00215216)
- Graphic Controls Circular Charts