Shop All Chart Recorder Pens
Graphic Controls
Chart Recorder Ribbon, Multi Color
Mfr # B9541AT
Zoro # G2447697
product price: $70.79
/ea
$70.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Multi
- For Use With Yokogawa Recorders
- Pen Tip Type Broad
- Compatible with Brand Yokogawa
- Product Type Ribbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graphic Controls
- MFR # B9541AT
- Zoro # G2447697
- Country of Origin United Kingdom
- Category Chart Recorder Pens
Dimensions
Details
Item | Ribbon |
Ink Color | Multi |
For Use With | Yokogawa Recorders |
Pen Tip Type | Broad |
Compatible with Brand | Yokogawa |
Product Type | Ribbon |
Description
Ribbon, Compatible with Brand Yokogawa, Ink Color Multi, Nib Length Not Applicable, Pen Tip Type Broad, Product Type Ribbon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS UTube Manometer, 808 Wc (1222-16-W/M)
- BERTECH ESD Anti-Static Polyimide Tape, 1 Mil Thick, 1/4 In. Wide x 36 Yards Long, Amber (PPTLS-1/4)
- WESTWARD Infrared Thermometer, LCD, -58 Degrees to 2282 Degrees F, Dual Laser Sighting (54TZ32)
- WINTERS Filled Ss/Ss Gauge 2.5" 1/4Lm 60 psi (PFP823R1)
- GRAPHIC CONTROLS Chart Recorder Pen, Green Color, PK6 (MP 82-39-0104-06 GRN MKR)
- GRAPHIC CONTROLS Chart Recorder Pen, Red Color, PK3 (B9902AM)
- GRAPHIC CONTROLS Chart Recorder Pen, Red, PK6 (82-79-3312-06 - RED DIFFERENTIAL PENS)
- GRAPHIC CONTROLS Chart Recorder Pen, Blue Color, PK6 (MP 82-39-0103-06 BLU MKR)
- GRAPHIC CONTROLS Chart Recorder Pen, Green, PK6 (82-72-0114-06 - GREEN TEMPERATURE PENS)
- GRAPHIC CONTROLS Chart Recorder Pen, Blue Ink (LA249551)
- ANDERSON-NEGELE Cartridge Four Color (Blue, Green, Red, Black) AV9000 & AV9900 (60500804)
- Graphic Controls Chart Recorder Pens