Shop All Chart Recorder Pens
Graphic Controls
Chart Recorder Printwheel, Multi Color
Mfr # LA128969
Zoro # G1180094
product price: $58.29
/ea
$58.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Multi
- For Use With Eurotherm Chessel Recorders
- Compatible with Brand MP-Marking
- Pen Tip Type Broad
- Number of Pens Included 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graphic Controls
- MFR # LA128969
- Zoro # G1180094
- Country of Origin United Kingdom
- Category Chart Recorder Pens
Dimensions
Details
Item | Printwheel |
Ink Color | Multi |
For Use With | Eurotherm Chessel Recorders |
Compatible with Brand | MP-Marking |
Pen Tip Type | Broad |
Number of Pens Included | 1 |
Kit Components Included | Marker, Pen |
Description
Printwheel, Compatible with Brand MP-Marking, Ink Color Multi, Nib Length Not Applicable, Number of Pens Included 1, Pen Tip Type Broad, Kit Components Included Marker, Pen
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPLETT Phase Rotation Tester, CAT IV 600V Rating (PR600)
- PRIMELINE TOOLS Wall Plate Screws, #6-32 x 1/2 in., Steel Construction, Ivory, Oval Head, Slotted Drive (100 Pack) (MP9015)
- AMERICAN GRANBY Lead Free Liquid Filled Pressure Gauge (AM600988)
- PIC GAUGES Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254C)
- GRAPHIC CONTROLS Chart Recorder Pen, Blue, PK6 (82-72-3113-06 - STATIC PENS)
- GRAPHIC CONTROLS Chart Recorder Pen, Black Color, PK6 (MP 82-39-0401-06 BLK MKR)
- GRAPHIC CONTROLS Chart Recorder Pen, Red Color, PK6 (MP 82-39-0202-06 RED MKR)
- GRAPHIC CONTROLS Chart Recorder Ribbon, Multi Color (B9901AX)
- GRAPHIC CONTROLS Chart Recorder Pen, Violet Color, PK3 (B9902AR)
- GRAPHIC CONTROLS Chart Recorder Pen, Red Color, PK3 (B9902AM)
- CHART POOL Pen Chart Recorder Red 3PK Kent Taylor 400768, 3PK (500S1150-1)
- Graphic Controls Chart Recorder Pens