Shop All Chart Recorder Pens
Graphic Controls
Chart Recorder Pen, Violet Color, PK3
Mfr # B9565AS
Zoro # G0989064
product price: $28.15
/pk 3, $9.38/ea
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Purple
- For Use With Yokogawa Recorders
- Number of Pens Included 3
- Kit Components Included (3) Markers, (3) Pens
- Pen Tip Type Broad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graphic Controls
- MFR # B9565AS
- Zoro # G0989064
- Country of Origin United States
- Category Chart Recorder Pens
Dimensions
Details
Item | Pen |
Ink Color | Purple |
For Use With | Yokogawa Recorders |
Number of Pens Included | 3 |
Kit Components Included | (3) Markers, (3) Pens |
Pen Tip Type | Broad |
Compatible with Brand | Yokogawa |
Product Type | Pen |
Description
Pen, Compatible with Brand Yokogawa, Ink Color Purple, Nib Length Not Applicable, Number of Pens Included 3, Pen Tip Type Broad, Product Type Pen, Kit Components Included (3) Markers, (3) Pens, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVE Temperature Switch, SPDT and SPDT, 110VAC (TSX3-500122)
- HUBBELL WIRING DEVICE-KELLEMS Circuit Tester, LED, 125 to 250VAC (HBLT2411)
- MONARCH Universal Charger, 3 Pc Min (6280-022)
- ASHCROFT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (351009SW02L300#)
- GRAPHIC CONTROLS Chart Recorder Pen, Black Color, PK6 (MP 82-39-0201-06 BLK MKR)
- GRAPHIC CONTROLS Chart Recorder Pen, Blue Color, PK6 (MP 82-39-0403-06 BLU MKR)
- GRAPHIC CONTROLS Chart Recorder Pen, Red Color, PK5 (MP 82-32-0322-05 RED MKR)
- GRAPHIC CONTROLS Chart Recorder Pen, Red/Blue, Dickson, PK6 (Pens-P246)
- GRAPHIC CONTROLS Chart Recorder Pen, Green Color, PK3 (B9902AN)
- GRAPHIC CONTROLS Chart Recorder Pen, Green, PK6 (82-79-0414-06 - GREEN TEMPERATURE PENS)
- GRAPHIC CONTROLS Chart Recorder Pen, Red Color, PK6 (MP 82-39-0202-06 RED MKR)
- Graphic Controls Chart Recorder Pens