Shop All Chart Recorder Pens
Graphic Controls
Chart Recorder Pen, Red Ink Color, PK5
Mfr # B9518CT
Zoro # G0937991
product price: $20.15
/pk 5, $4.03/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Red
- For Use With Yokogawa Recorders
- Number of Pens Included 5
- Product Type Pen
- Kit Components Included (5) Markers, (5) Pens
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graphic Controls
- MFR # B9518CT
- Zoro # G0937991
- Country of Origin United States
- Category Chart Recorder Pens
Dimensions
Details
Item | Pen |
Ink Color | Red |
For Use With | Yokogawa Recorders |
Number of Pens Included | 5 |
Product Type | Pen |
Kit Components Included | (5) Markers, (5) Pens |
Compatible with Brand | Yokogawa |
Pen Tip Type | Broad |
Description
Pen, Compatible with Brand Yokogawa, Ink Color Red, Nib Length Not Applicable, Number of Pens Included 5, Pen Tip Type Broad, Product Type Pen, Kit Components Included (5) Markers, (5) Pens, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS Wood Moisture Detector (R6015)
- DWYER INSTRUMENTS DP Transmitter, 0-5 0-10 V Out (616KD-00-V)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, 316SS Internals, 200 psi, 1/4 NPT Male Bottom Conn, Glycerin Filled, Safety Glass Lens, Rubber Case Protector (25-500-200-psi-SG-RCP)
- EXTECH Power Supply, 600W DC (382275)
- GRAPHIC CONTROLS Chart Recorder Pen, Red Color, PK6 (MP 82-39-0202-06 RED MKR)
- GRAPHIC CONTROLS Chart Recorder Pen, Red Color, PK6 (MP 82-39-0182-06 RED MKR)
- GRAPHIC CONTROLS Chart Recorder Pen, Black Color, PK6 (MP 82-39-0101-06 BLK MKR)
- GRAPHIC CONTROLS Chart Recorder Pen, Red, 0.537 In Bold, PK6 (82-79-0312-06 - RED DIFFERENTIAL PENS)
- GRAPHIC CONTROLS Chart Recorder Cartridge, Multi Color (LA249556)
- GRAPHIC CONTROLS Chart Recorder Pen, Blue, PK6 (82-72-3113-06 - STATIC PENS)
- GRAPHIC CONTROLS Chart Recorder Pen, Green, PK6 (82-79-3414-06 - GREEN TEMPERATURE PENS)
- Graphic Controls Chart Recorder Pens