Shop All Chart Recorder Pens
Graphic Controls
Chart Recorder Pen, Red Ink Color, PK3
Mfr # B9586YA
Zoro # G1219145
product price: $41.09
/pk 3, $13.70/ea
$41.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Red
- For Use With Yokogawa Recorders
- Kit Components Included (3) Markers, (3) Pens
- Compatible with Brand Yokogawa
- Product Type Pen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graphic Controls
- MFR # B9586YA
- Zoro # G1219145
- Country of Origin United Kingdom
- Category Chart Recorder Pens
Dimensions
Details
Item | Pen |
Ink Color | Red |
For Use With | Yokogawa Recorders |
Kit Components Included | (3) Markers, (3) Pens |
Compatible with Brand | Yokogawa |
Product Type | Pen |
Number of Pens Included | 3 |
Description
Pen, Compatible with Brand Yokogawa, Ink Color Red, Nib Length Not Applicable, Number of Pens Included 3, Product Type Pen, Kit Components Included (3) Markers, (3) Pens, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESTREL Environmental Meter, Blk, 0.3 to 48.87" Hg (0850BLK)
- BEL-ART Calibrated Electronic, Meter, Water (B60900-2700)
- ZORO SELECT Static Control Wrist Strap, Adjustable (4ECV8)
- TAYLOR PRECISION PRODUCTS Wireless Indoor and Outdoor Weather Station with Hygrometer (1731)
- GRAPHIC CONTROLS Chart Recorder Pen, Green, PK6 (82-79-3414-06 - GREEN TEMPERATURE PENS)
- GRAPHIC CONTROLS Chart Recorder Pen, Green Ink Color (LA249553)
- GRAPHIC CONTROLS Chart Recorder Pen, Red, 0.537 In Bold, PK6 (82-79-0312-06 - RED DIFFERENTIAL PENS)
- GRAPHIC CONTROLS Chart Recorder Pen, Green Color, PK6 (MP 82-39-0304-06 GRN MKR)
- GRAPHIC CONTROLS Chart Recorder Pen, Black Color, PK6 (MP 82-39-0401-06 BLK MKR)
- GRAPHIC CONTROLS Chart Recorder Pen, Green, PK6 (82-72-0114-06 - GREEN TEMPERATURE PENS)
- GRAPHIC CONTROLS Chart Recorder Pen, Red Color, PK6 (MP 82-39-0102-06 RED MKR)
- Graphic Controls Chart Recorder Pens