Shop All Chart Recorder Pens
Graphic Controls
Chart Recorder Pen, Red, Dickson, PK6
Mfr # Pens-P222
Zoro # G6210662
product price: $48.65
/pk 6, $8.11/ea
$48.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Red
- For Use With Dickson Chart Recorders
- Product Type Pen
- Kit Components Included (6) Markers, (6) Pens
- Number of Pens Included 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graphic Controls
- MFR # Pens-P222
- Zoro # G6210662
- Country of Origin United States
- Category Chart Recorder Pens
Dimensions
Details
Item | Pen |
Ink Color | Red |
For Use With | Dickson Chart Recorders |
Product Type | Pen |
Kit Components Included | (6) Markers, (6) Pens |
Number of Pens Included | 6 |
Pen Tip Type | Broad |
Compatible with Brand | Dickson Chart Recorders |
Description
Pen, Compatible with Brand Dickson Chart Recorders, Ink Color Red, Nib Length Not Applicable, Number of Pens Included 6, Pen Tip Type Broad, Product Type Pen, Kit Components Included (6) Markers, (6) Pens, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (4FMK6)
- PIC GAUGES Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254K)
- DWYER INSTRUMENTS Industrial Thermowell, 304SS, 1/4" NPT (TE-TNS-N064N-14)
- HOBO Water Temp/Light Data logger (MX2202)
- GRAPHIC CONTROLS Chart Recorder Pen, Blue, PK6 (82-72-0213-06 - BLUE STATIC PENS)
- GRAPHIC CONTROLS Chart Recorder Pen, Green Color, PK3 (B9902AN)
- GRAPHIC CONTROLS Chart Recorder Pen, Red Color (LA243772)
- GRAPHIC CONTROLS Chart Recorder Pen, Red, 0.537 In Bold, PK6 (82-79-0312-06 - RED DIFFERENTIAL PENS)
- GRAPHIC CONTROLS Chart Recorder Pen, Green, PK6 (82-72-3114-06 - GREEN TEMPERATURE PENS)
- GRAPHIC CONTROLS Chart Recorder Pen, Black, PK6 (82-72-0111-06 - BLACK STATIC PENS)
- GRAPHIC CONTROLS Chart Recorder Ribbon, Multi Color (B9901AX)
- Graphic Controls Chart Recorder Pens