Shop All Chart Recorder Pens
Graphic Controls
Chart Recorder Pen, Red Color, PK6
Mfr # MP 82-39-0402-06 RED MKR
Zoro # G1496047
product price: $40.29
/pk 6, $6.72/ea
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Red
- For Use With Various Recorders
- Nib Length 0.83 in
- Product Type Pen
- Pen Tip Type Broad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graphic Controls
- MFR # MP 82-39-0402-06 RED MKR
- Zoro # G1496047
- Country of Origin United States
- Category Chart Recorder Pens
Dimensions
Nib Length | 0.83 in |
Details
Item | Pen |
Ink Color | Red |
For Use With | Various Recorders |
Product Type | Pen |
Pen Tip Type | Broad |
Number of Pens Included | 6 |
Compatible with Brand | MP-Marking |
Kit Components Included | (6) Markers, (6) Pens |
Description
Pen, Compatible with Brand MP-Marking, Ink Color Red, Nib Length 0.83 in, Number of Pens Included 6, Pen Tip Type Broad, Product Type Pen, Kit Components Included (6) Markers, (6) Pens, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Immersion Temp Probe, K Thermocouple (80PK-9)
- ZORO SELECT Pressure Gauge, 0 to 1000 psi, 1/8 in BSPT, Plastic, Black (4CJR7)
- PIC GAUGES Compound Gauge, -30 to 0 to 300 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-311D-404CH)
- SPER SCIENTIFIC Stopwatch Timer, Red (810026)
- GRAPHIC CONTROLS Chart Recorder Pen, Red Color, PK6 (MP 82-39-0182-06 RED MKR)
- GRAPHIC CONTROLS Chart Recorder Pen, Black Color, PK6 (MP 82-39-0301-06 BLK MKR)
- GRAPHIC CONTROLS Chart Recorder Pen, Black, PK6 (82-72-3211-06 - BLACK STATIC PENS)
- GRAPHIC CONTROLS Chart Recorder Pen, Blue, PK6 (82-72-0113-06 - BLUE STATIC PENS)
- GRAPHIC CONTROLS Chart Recorder Ribbon, Multi Color (B9906JA)
- GRAPHIC CONTROLS Chart Recorder Pen, Blue Ink (LA249551)
- ANDERSON-NEGELE Chart Recorder Pen Green (500-800), PK5 (60500401)
- Graphic Controls Chart Recorder Pens